Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB232 |
SB350WH |
Manufacturer Number |
WPB232 |
SB350WH |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116328 |
00092326112215 |
Weight per package |
1.068 (lbs/each) |
0.619 (lbs/each) |
Description |
WPB232 WP Box 2G 3 Hole 1/2
Weatherproof Cover, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.07 LB/Ea
|
SB350WH (3)1/2 HL WHT Rect Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, White, 1/2 In Hub Size, Screw Mount or Plug Mount, 8.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.48 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.48 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$62.38 (5 Each) |
$0.00 (1 Each) |
|
insulation |
Cover |
- |
Material |
Stainless Steel;Stainless steel |
Die-Cast Metal |
Number of Gangs |
2 |
- |
Shape |
Square |
- |
|
Color |
Gray |
White |
Finish |
- |
Powder Coated |
|
Height |
2.24 in |
- |
Hub Size |
- |
1/2 in |
Length |
4.50 in |
- |
Size |
5" |
- |
Width |
4.50 in |
- |
|
Construction |
Dustproof |
Die-Cast Metal |
Description |
WP BOX 2G 3 HOLE 1/2 |
(3)1/2 HL WHT RECT BOX |
extra long description |
P&S WPB232 WP BOX 2G 3 HOLE 1/2 |
RACO SB350WH 1G WP BOX (3) 1/2 IN. |
Features |
Weatherproof 2 Gang Box 3 hole 1/2", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Cover, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.07 lb/EA |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, White, 1/2 in Hub Size, Screw Mount or Plug Mount, 8.55 lb/EA |
Product Type |
WP Box 2G 3 Hole 1/2 |
1G WP Box (3) 1/2 In. Outlets - White |
Short Description |
Weatherproof Cover, 30.5 cu. in, Gray, 2 Gangs |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, White |
Special Features |
Heavy Duty Die Cast Aluminum |
Closure plugs, ground screw, and mounting hardware included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
Screw Mount;Plug Mount |
number of outlet |
2 |
3 W |
Number of Outlets |
2 |
- |
package quantity |
1 CT;5 PK |
16 PK |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPB232 |
SB350WH |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Weight |
1.07 lb/EA |
8.55 lb/EA |
|
Application |
Industrial;Interior;Exterior |
Commercial |
Capacity |
30.5 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|