Nacogdoches |
123 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPB23 |
1GB350 |
Manufacturer Number |
WPB23 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007116311 |
658746110837 |
Weight per package |
0.62 (lbs/each) |
0.42 (lbs/each) |
Description |
WPB23 WP Box 1G 3 Hole 1/2
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
1GB350 1G (3) 1/2" HL Gy WP Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.54 (Each) |
$4.80 (Each) |
Carton/Reel |
$4.54 (1 Each) |
$4.80 (1 Each) |
Standard Packaging/Reel |
$54.43 (12 Each) |
$76.82 (16 Each) |
|
Material |
Die Cast Aluminum |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
4.63 x 2.86 x 2.09 |
- |
Width |
2.86 in |
- |
|
Construction |
18.5 |
- |
Description |
WP BOX 1G 3 HOLE 1/2 |
1G (3) 1/2" HL GY WP BOX |
extra long description |
P&S WPB23 WP BOX 1G 3 HOLE 1/2 |
- |
Features |
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Cover, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
- |
Product Type |
WP Box 1G 3 Hole 1/2 |
- |
Short Description |
Weatherproof Cover, 18.5 cu. in, Gray, 1 Gang |
- |
Special Features |
Single Gang Weatherproof Box |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPB23 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
- |
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
18.5 cu.in |
- |
standard |
UL Listed, CSA |