Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPB13 |
LHC3H |
Manufacturer Number |
WPB13 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007116236 |
658746110455 |
Weight per package |
0.436 (lbs/each) |
0 |
Description |
WPB13 WP Cover 3 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
|
LHC3H Rect (3) 1/2" HL Gy CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.27 (Each) |
$4.28 (Each) |
Carton/Reel |
$4.27 (1 Each) |
$4.28 (1 Each) |
Standard Packaging/Reel |
$42.72 (10 Each) |
$64.23 (15 Each) |
|
insulation |
Cover |
- |
Material |
Stainless Steel |
- |
Shape |
Rectangular |
- |
|
|
Diameter |
4 in |
- |
Size |
5" |
- |
|
Construction |
Dustproof |
- |
Description |
WP COVER 3 HOLE 1/2 |
RECT (3) 1/2" HL GY CVR |
extra long description |
P&S WPB13 WP COVER 3 HOLE 1/2 |
- |
Features |
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Gray. |
- |
Long Description |
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.44 lb/EA |
- |
Product Type |
WP Cover 3 Hole 1/2 |
- |
Short Description |
Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, Three 1/2" Hole |
- |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
- |
|
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPB13 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
standard |
UL Listed |