Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
51860 |
WPB11 |
Manufacturer Number |
5186-0 |
WPB11 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169518601 |
00785007116212 |
Weight per package |
0.15 (lbs/each) |
0.2214 (lbs/each) |
Description |
51860 1G WP CVR, (1) 1/2HUB Gry
Weatherproof Cover Rectangular Cluster Gray One Hole
|
WPB11 WP Cover 1 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.14 (Each) |
$3.48 (Each) |
Carton/Reel |
$4.14 (1 Each) |
$3.48 (1 Each) |
Standard Packaging/Reel |
$4.14 (1 Each) |
$48.68 (14 Each) |
|
insulation |
- |
Cover |
Material |
- |
Stainless Steel |
Shape |
- |
Rectangular |
|
Color |
Gray |
Silver |
Finish |
Powder Coat |
- |
|
Diameter |
- |
4 in |
Height |
4.594 |
- |
Hub Size |
0.5 |
- |
Length |
2.84375 |
- |
Size |
- |
5" |
Width |
2.844 |
- |
|
Construction |
Metallic |
Dustproof |
Description |
1G WP CVR,(1) 1/2HUB GRY |
WP COVER 1 HOLE 1/2 |
extra long description |
RACO 5186-0 1G WP CLUSTER CVR (1) 1 |
P&S WPB11 WP COVER 1 HOLE 1/2 |
Features |
Provides an easy means of mounting Bell lampholders and other accessoris |
Weatherproof 1 Gang Cluster Cover, Rectangle, 1 Hole 1/2", Gray. |
Long Description |
Weatherproof Cover Rectangular Cluster Gray One Hole |
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.22 lb/EA |
Product Type |
1G WP Cluster CVR (1) 1/2 In. Outlet Gry |
WP Cover 1 Hole 1/2 |
Short Description |
- |
Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, One 1/2" Hole |
Special Features |
and multi-lingual instructions included;device mount; installation hardware;gasket;One .5 in outlet;weatherproof protection |
Heavy duty die cast zinc, cord flap gasket |
|
Mounting Type |
- |
Wall Mount |
number of outlet |
- |
1 |
package quantity |
- |
14 PK;1 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
3600 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5186-0 |
WPB11 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.22 lb/EA |
|
Application |
Electrical |
Industrial |
Mounting |
- |
WALL |
standard |
UL 514A |
UL Listed |