Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Pass & Seymour |
Catalog Number |
WP3475WH |
KS58ABW |
Manufacturer Number |
WP3475WH |
KS58ABW |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121444 - RJ jack and module
|
-
|
UPC/EAN/GTIN |
00804428036715 |
78500715714 |
Weight per package |
0.0417 (lbs/each) |
0 |
Description |
WP3475WH Cat 5E QC A/B Keystone Con WH (M10)
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
|
KS58ABW CAT5E A/B Keystone Jack White
Modular Jack, Modular Type; White Color; Keystone, Snap-In Connection Type; RJ45 Configuration; 5E Category; T568A/B, Universal Wiring Code
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.09 (Each) |
$4.49 (Each) |
Carton/Reel |
$40.90 (10 Each) |
$44.90 (10 Each) |
Standard Packaging/Reel |
$245.40 (60 Each) |
$44.90 (10 Each) |
|
connection |
RJ45 Female |
- |
insulation |
Electrical Insulation Resistance: 500 (@ 100 VDC) |
- |
|
Color |
White |
White |
Finish |
Smooth plastic |
- |
|
Height |
0.87 in;22 mm |
- |
Length |
1.18 in;30 mm |
- |
Size |
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30) |
- |
Width |
0.665 in;16.9 mm |
- |
|
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
CAT 5E QC A/B KEYSTONE CON WH (M10) |
CAT5E A/B KEYSTONE JACK WHITE |
extra long description |
OnQ WP3475WH CAT 5E QC A/B KEYSTONE |
- |
Long Description |
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb |
MODULAR JACK, MODULAR TYPE; WHITE COLOR; KEYSTONE, SNAP-IN CONNECTION TYPE; RJ45 CONFIGURATION; 5E CATEGORY; T568A/B, UNIVERSAL WIRING CODE |
Product Type |
Cat 5E QC A/B Keystone Con WH (M10) |
Modular Jack |
Short Description |
RJ45 Keystone Insert, White, Plastic, 60 PK |
- |
Special Features |
RJ25 Configuration;Wall Plated Mount |
- |
|
Category |
- |
5E |
Category Level |
5 |
- |
Connection Type |
Snap-In |
Keystone, Snap-In |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-10 °C |
- |
package quantity |
60 PK |
- |
Standards Met |
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified |
- |
Wiring Code |
- |
T568A/B, UNIVERSAL |
|
Brand |
LEGRAND-ON-Q |
Pass and Seymour |
Manufacturers Part Number |
WP3475-WH |
KS58ABW |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
RJ45 Female Cat 5e Keystone Insert |
MODULAR |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential |
- |
Configuration |
- |
RJ45 |
Enclosure |
Housing Material: High Impact Flame Retardant Plastic |
- |
environmental conditions |
0 to 93 (relative humidity, non-condensing) |
- |
Mounting |
Keystone opening |
- |
standard |
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 |