Nacogdoches |
64 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Pass & Seymour |
Catalog Number |
WP3450LA |
KS58ABLA |
Manufacturer Number |
WP3450LA |
KS58AB-LA |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121444 - RJ jack and module
|
-
|
UPC/EAN/GTIN |
00804428024866 |
078500715713 |
Weight per package |
0.0391 (lbs/each) |
0.04 (lbs/each) |
Description |
WP3450LA Cat 5E RJ45 T568 A/B CNCTR La (M20)
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
|
KS58ABLA CAT5E A/B Keystone Jack Light Almond
Keystone RJ45 Cat 5E T568A/B Universal Wiring LT Alm
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$95.80 (20 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$574.80 (120 Each) |
$0.00 (50 Each) |
|
connection |
RJ45 Female |
- |
Current Rating |
1.5 (@ 20 degrees C) |
- |
insulation |
Electrical Insulation Resistance: 500 (@ 100 VDC) |
- |
|
Color |
Light Almond |
Light Almond |
Finish |
Molded plastic chemically etched with diamond core finish |
- |
|
Height |
0.87 in |
- |
Length |
1.28 in |
- |
Size |
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97) |
- |
Width |
0.64 in |
- |
|
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
CAT 5E RJ45 T568 A/B CNCTR LA (M20) |
CAT5E A/B KEYSTONE JACK LIGHT ALMOND |
extra long description |
OnQ WP3450LA CAT 5E RJ45 T568 A/B C |
- |
Features |
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. |
- |
Long Description |
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 in Length, 0.64 in Width, 0.87 in Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 lb |
KEYSTONE RJ45 CAT 5E T568A/B UNIVERSAL WIRING LT ALM |
Product Type |
Keystone Connector |
Modular Jack |
Short Description |
Keystone Connector, Light Almond, Plastic |
- |
Special Features |
RJ25 Configuration;Wall Plated Mount |
- |
|
Category |
- |
5E |
Category Level |
5 |
- |
Connection Type |
Snap-In |
Keystone, Snap-In |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
+14 °F |
- |
Standards Met |
RoHS Compliant |
- |
Wiring Code |
- |
T568A/B, UNIVERSAL |
|
Brand |
Legrand On-Q |
Pass and Seymour |
Manufacturers Part Number |
WP3450-LA |
KS58AB-LA |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
RJ45 Female Cat 5e Keystone Insert |
MODULAR |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential |
- |
Configuration |
- |
RJ45 |
environmental conditions |
0 to 93 (relative humidity, non-condensing) |
- |
Mounting |
Keystone opening |
- |
standard |
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 |
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
Call nearest store for Item Price
|