Item Comparison: WP3403LA, KTPD3LA

Item

WP3403LA - 1G Wall Plate 3-Port La (M10) - Legrand-On-Q

WP3403LA
1G Wall Plate 3-Port La (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
KTPD3LA - 3 Port Keystone Wallplate Light Almond - Pass & Seymour

KTPD3LA
3 Port Keystone Wallplate Light Almond

$1.36 Each

$136.00 (100 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 39 0
Vendor Legrand-On-Q Pass & Seymour
Catalog Number WP3403LA KTPD3LA
Manufacturer Number WP3403LA KTPD3-LA
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00804428025658 078500786179
Weight per package 0.0142 (lbs/each) 0.09 (lbs/each)
Description WP3403LA 1G Wall Plate 3-Port La (M10)
1-Gang, 3-Port Wall Plate, Light Almond
KTPD3LA 3 Port Keystone Wallplate Light Almond
3-Port Keystone Wall Plate W/Out Label Window LT Alm
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $1.36 (Each)
Carton/Reel $18.30 (10 Each) $13.60 (10 Each)
Standard Packaging/Reel $109.80 (60 Each) $136.00 (100 Each)
Number of Gangs 1 -
Color - Light Almond
Size 4.69“x2.94“x0.44” -
Additional Information - Includes Label Window; Application Network Wiring Connectivity
Commodity Description - OUTLETS, JACKS, & PLATES
Description 1G WALL PLATE 3-PORT LA (M10) 3 PORT KEYSTONE WALLPLATE LIGHT ALMOND
extra long description OnQ WP3403LA 1G WALL PLATE 3-PORT L -
Long Description 1-Gang, 3-Port Wall Plate, Light Almond 3-PORT KEYSTONE WALL PLATE W/OUT LABEL WINDOW LT ALM
Product Type 1G Wall Plate 3-Port La (M10) Face Plate
Special Features Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed. -
Construction Standard - NEMA
cutout 3 Keystone -
Number of Ports - 3 in
orientation Vertical -
Brand Legrand On-Q Pass and Seymour
Manufacturers Part Number WP3403LA KTPD3-LA
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate KEYSTONE
Manufacturer Status - Non-Stock
Status - Inactive
Application Residential -
Mounting Other;Wall Box -
standard ANSI/UL 1863 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat