Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Legrand-On-Q |
Catalog Number |
WP3401WH |
TPD1W |
Manufacturer Number |
WP3401WH |
TPD1W |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Miscellaneous Residential Devices
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00804428025566 |
78500718109 |
Weight per package |
0.0142 (lbs/each) |
0 |
Description |
WP3401WH 1G Wall Plate 1-Port WH (M10)
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
|
TPD1W Trademaster Datacom WP 1 Port 1G W
Trademaster 1G 1PORT Datacom WP White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$2.57 (Each) |
Carton/Reel |
$18.30 (10 Each) |
$25.70 (10 Each) |
Standard Packaging/Reel |
$109.80 (60 Each) |
$257.00 (100 Each) |
|
|
|
Height |
4.69 in;11.9 cm |
- |
Length |
0.44 in |
- |
Size |
4.69“x2.94“x0.44” |
- |
Width |
2.94 in;7.5 cm |
- |
|
Additional Information |
- |
Application Commercial Network Wiring |
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
1G WALL PLATE 1-PORT WH (M10) |
TRADEMASTER DATACOM WP 1 PORT 1G W |
extra long description |
OnQ WP3401WH 1G WALL PLATE 1-PORT W |
- |
Features |
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, black, brown, light almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. |
- |
Long Description |
Wall Plated, 1 Port, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb |
TRADEMASTER 1G 1PORT DATACOM WP WHITE |
Product Type |
Wall Plated |
Face Plate |
Short Description |
Wall Plated, 3 Ports, 1G, White, Plastic |
- |
Special Features |
Wall Box Mount |
- |
|
Construction Standard |
- |
NEMA |
cutout |
1 Keystone |
- |
Device Type |
- |
Data |
Number of Ports |
1 |
1 |
orientation |
Vertical |
- |
package quantity |
60 PK |
- |
Standards Met |
RoHS Compliant;UL Listing No: ANSI/UL 1863 |
- |
|
|
Brand |
Legrand On-Q |
Pass and Seymour |
Manufacturers Part Number |
WP3401-WH |
TPD1W |
|
Category Description |
Miscellaneous residential devices |
Datacom Wiring Devices and Accessories |
Type |
Keystone Wallplate |
Datacom |
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Residential |
- |
Approval |
- |
UL (CANADA AND US) |
Mounting |
Other;Wall Box |
- |
standard |
ANSI/UL 1863 |