Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lumark Outdoor |
Catalog Number |
WP1LED39L750U |
WPSLED30GLUNV |
Manufacturer Number |
WP1LED39L-750U |
WPSLED30GLUNV |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00019813489407 |
00080083776368 |
Weight per package |
4.55 (lbs/each) |
9.4499 (lbs/each) |
Description |
WP1LED39L750U *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ
Rab WP1LED39L-750U WP1 3900LM 26W 5
|
WPSLED30GLUNV 27W Led Wallpack 40K 3382LM
Led Wallpack, Die-Cast Aluminum, 50 HZ;60 HZ, Bronze, 8-1/2 In Length, 9-1/2 In Width, 8-11/16 In Height, Polyester Powder Coat, 50000 H Average Life, 5 Yr Warranty, 5.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$211.44 (Each) |
$200.24 (Each) |
Carton/Reel |
$211.44 (1 Each) |
$200.24 (1 Each) |
Standard Packaging/Reel |
$211.44 (1 Each) |
$200.24 (1 Each) |
|
amperage rating |
- |
0.097 at (277V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.23 A @ 120 V |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
- |
1 |
Voltage Rating |
120/277 |
277 V ac |
Wattage |
26 |
27 |
|
Color |
5000 |
Bronze |
Color Rendering Index |
- |
70 |
color temperature |
- |
4000 K |
Finish |
- |
Polyester Powder Coat |
fixture material |
die-cast aluminum |
- |
Style |
- |
(blank) |
|
Height |
- |
8-11/16 in;220 mm |
Length |
- |
8-1/2 in;215 mm |
Width |
- |
9-1/2 in;240 mm |
|
Description |
*DELISTED* 26W LED CLASSIC WLPK 50K DIM 3900LM BRZ |
27W LED WALLPACK 40K 3382LM |
extra long description |
- |
ETNCL WPSLED-30-GL-UNV 30W LED 120- |
Features |
- |
The Lumark WPSLED wall luminaire provides traditional architectural style with high performance energy efficient illumination. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 100W metal halide equivalent. The WPSLED wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways a |
Long Description |
RAB WP1LED39L-750U WP1 3900LM 26W 5 |
LED Wallpack, Die-Cast Aluminum, 50 Hz;60 Hz, Bronze, 8-1/2 in Length, 9-1/2 in Width, 8-11/16 in Height, Polyester Powder Coat, 50000 h Average Life, 5 yr Warranty, 5.25 lb |
Product Type |
WP1 3900LM 26W 5000K Univ BZ |
30W Led 120-277 4000K Glass Bronze |
Short Description |
- |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
Special Features |
- |
Rugged, die-cast aluminum housing |
|
average life |
100000 |
50000 h |
Brightness (Lumens) |
- |
3382 lm |
ip rating |
- |
IP66 |
lumens |
3900 |
- |
package quantity |
- |
1 ct |
Standards Met |
- |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
Total Wattage |
- |
27 W |
Warranty |
- |
5 yr |
|
Brand |
RAB Lighting Inc |
Eaton Lighting |
Manufacturers Part Number |
WP1LED39L-750U |
WPSLED-30-GL-UNV |
sub brand |
- |
WPSLED |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALLPACKS |
WALL MOUNT |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
- |
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks |
Frequency Rating |
- |
50 Hz;60 Hz |
Mounting |
- |
WALL MOUNT |
standard |
- |
UL/cUL Listed - Wet Location;DLC Qualified |