Item Comparison: WN217AUNVEB81U, APWGPW217

Item

WN217AUNVEB81U - 2' 2 Lamp Wrap Electronic, T8 - Metalux

WN217AUNVEB81U
2' 2 Lamp Wrap Electronic, T8

$61.98 Each

$61.98 (1 Each)

QTY:
Each
Add
APWGPW217 - 2' 2 Lamp T8 20W 120V Wra - Metalux

APWGPW217
2' 2 Lamp T8 20W 120V Wra

$61.55 Each

$61.55 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 92 55
Vendor Metalux Metalux
Catalog Number WN217AUNVEB81U APWGPW217
Manufacturer Number WN217AUNVEB81U APWGPW217
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083518852 00080083622146
Weight per package 6.51 (lbs/each) 6.51 (lbs/each)
Description WN217AUNVEB81U 2' 2 Lamp Wrap Electronic, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 17 W, Electronic Ballast, Instant, 1304 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 LB/Ea
APWGPW217 2' 2 Lamp T8 20W 120V Wra
Wraparound Luminaire, 120/277 V Ac, 120 Ma, 17 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 6.51 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.98 (Each) $61.55 (Each)
Carton/Reel $61.98 (1 Each) $61.55 (1 Each)
Standard Packaging/Reel $61.98 (1 Each) $61.55 (1 Each)
amperage rating 0.13 at (277V) 0.12 (at 277V)
Ballast Type Electronic -
Current Rating - 120 mA
Lamp Type T8 (Not Included) T8
Lamp Wattage 17 W -
Material Steel Steel
Number of Lamps 2 2
Voltage Rating 120 to 277 V ac 120/277 V ac
Wattage - 17 W
Finish - Baked Enamel
Housing Material Steel -
Style (blank) (blank)
Height 2-1/2 in;63 mm 2-1/2 in;63 mm
Length 24 in;610 mm;2 ft 7-5/8 in;194 mm
Width 7-5/8 in;194 mm -
Description 2' 2 LAMP WRAP ELECTRONIC, T8 2' 2 LAMP T8 20W 120V WRA
extra long description CLS WN-217A-UNV-EB81-U WN 2 LMP, 2' CLS APW-GPW217 APW 2LMP/2'GP WRP,PR
Features The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Long Description Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 17 W, Electronic Ballast, Instant, 1304 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 lb/EA WrapaRound Luminaire, 120/277 V ac, 120 mA, 17 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 6.51 lb
Product Type WN 2 LMP, 2' Wrparnd, Eltrnc Bal, T8 Apw 2LMP/2'GP WRP, PRSM LN, T8 Unv Elc BLT
Short Description Electronic Ballast, T8, 120 to 277 VAC, 17 W Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Special Features 100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
Brightness (Lumens) 1304 lm -
bulb shape T8 -
for use with Damp Locations Schools;Offices and Other Commercial
Mounting Type Ceiling Mount Surface Mount
Number of Ballasts 1;2 -
package quantity 1 ct 1 ct
Standards Met UL Listed;cUL Listed;NEC 410.16 ISO Certified;UL/cUL Listed
start type Instant Start -
Brand METALUX METALUX
Manufacturers Part Number WN-217A-UNV-EB81-U APW-GPW217
sub brand WN Series APW-GPW Series
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Wraparound Wraparounds
Weight 6.51 lb/EA 6.51 lb
Application Schools;Offices;Other Commercial;Retail Spaces lighting
Frequency Rating - 50/60 Hz
Mounting Surface Mount Surface Mount
standard UL/cUL Listed - Damp Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat