Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
2369 |
WDK8 |
Manufacturer Number |
2369 |
WDK8 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162103 - Wall anchors
|
31162814 - Fastener assortment kit
|
UPC/EAN/GTIN |
00705591260528 |
00781002297864 |
Weight per package |
1.33 (lbs/each) |
1.2 (lbs/each) |
Description |
2369 Metal Zip It Anchor Kit
Anchor Kit, Metal Material, 1.33 LB
|
WDK8 #8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.90 (Each) |
$39.60 (Each) |
Carton/Reel |
$31.90 (1 Each) |
$39.60 (1 Each) |
Standard Packaging/Reel |
$159.50 (5 Each) |
$39.60 (1 Each) |
|
|
Diameter |
- |
#8 AWG |
Length |
- |
1-1/4 in |
Size |
- |
#8 x 1-1/4 IN |
|
Description |
METAL ZIP IT ANCHOR KIT |
#8 ZINC ALLOY WALLDRILLER ANCHOR KIT |
extra long description |
PECO 2369 METAL ZIP IT ANCHOR KIT 2 |
DOTTIE WDK8 #8 Anchor Kit Wall Dril |
Features |
Peco fasteners metal zip it kit sold per each |
Easy to Spot, Reusable, Deep Threads |
Long Description |
Anchor Kit, Metal Material, 1.33 lb |
Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 1.33 lb |
Product Type |
Anchor Kit |
Wall Driller Anchor Kit |
Short Description |
Anchor Kit, Metal |
#8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 200 Pieces |
Special Features |
- |
Features: Easy to Spot, Reusable, Deep Threads |
|
Drive Type |
- |
Phillips/Slotted |
for use with |
Ni Hollow Gypsum Allboard for Light to Medium Duty Loads |
- |
Head Type |
- |
Phillips/Slotted |
idea granular category code |
2947 |
- |
Number of Pieces |
- |
50 |
package quantity |
1 PK |
10 PK |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
2369 |
WDK8 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Zip It Anchor Kit |
Wall Board Kit |
|
|
Application |
one-piece self drilling anchor designed for use ni hollow gypsum wallboard for light to medium dury loads |