Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
6413J |
W38300 |
Manufacturer Number |
6413J |
W38300 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162102 - Wedge anchors
|
31162102 - Wedge anchors
|
UPC/EAN/GTIN |
00705591440135 |
00781002593089 |
Weight per package |
0.1076 (lbs/each) |
0.0385 (lbs/each) |
Description |
6413J 3/8 X 3 Wedge Anchor Zinc
3/8 X 3 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Cracked Concrete
|
W38300 3/8'' X 3'' Wedge Anchor
Wedge Anchor, Steel, 3 In Length, Zinc Plated, Hex Head, 1-7/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.11 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$1.72 (Each) |
$2.43 (Each) |
Carton/Reel |
$85.78 (50 Each) |
$121.57 (50 Each) |
Standard Packaging/Reel |
$514.65 (300 Each) |
$121.57 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in |
3/8 |
Length |
3 in |
3 in |
Size |
3/8X3 |
3/8 x 3 |
|
Description |
3/8 X 3 WEDGE ANCHOR ZINC |
3/8'' X 3'' WEDGE ANCHOR |
extra long description |
PECO 6413J 3/8X3 WEDGE ANCHOR ZINC |
DOTTIE W38300 3/8 X 3" Wedge Anchor |
Features |
Peco fasteners 3/8 x 3 wedge anchors 50 per jar |
Wedge Anchors can be Installed through the Fixture, Full Thread |
Long Description |
3/8 X 3 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE |
Wedge Anchor, Steel, 3 in Length, Zinc Plated, Hex Head, 1-7/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.11 lb |
Product Type |
Wedge Anchor |
Wedge Anchor |
Short Description |
Wedge Anchor, 3 in, Zinc Plated |
Wedge Anchor, Steel, 3 in, Zinc Plated |
Special Features |
- |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
|
Bolt Size |
- |
1/4 x 2-1/4 |
Drill Size |
- |
3/8 |
Drive Type |
- |
Hex |
Head Type |
- |
Hex |
included |
- |
Washer And Nut |
package quantity |
50 PK |
50 PK;300 CT |
Thread Length |
- |
1-7/8 in |
Thread Size |
- |
3/8-16 |
Thread Type |
- |
Full |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
6413J |
W38300 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Full Thread Wedge Anchor |