Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
6410J |
W38214 |
Manufacturer Number |
6410J |
W38214 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162102 - Wedge anchors
|
31162102 - Wedge anchors
|
UPC/EAN/GTIN |
00705591964785 |
00781002593065 |
Weight per package |
0.0876 (lbs/each) |
0.306 (lbs/each) |
Description |
6410J 3/8 X 2-1/4 Wedge Anchor Zinc
3/8 X 2-1/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Cracked Concrete
|
W38214 3/8'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.09 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$1.53 (Each) |
$2.37 (Each) |
Carton/Reel |
$76.72 (50 Each) |
$118.72 (50 Each) |
Standard Packaging/Reel |
$460.35 (300 Each) |
$118.72 (50 Each) |
|
|
|
Diameter |
- |
3/8 |
Length |
- |
2-1/4 |
Size |
- |
3/8 x 2-1/4 |
|
Description |
3/8 X 2-1/4 WEDGE ANCHOR ZINC |
3/8'' X 2-1/4'' WEDGE ANCHOR |
extra long description |
PECO 6410J 3/8X2-1/4 WEDGE ANCHOR Z |
DOTTIE W38214 3/8 X 2-1/4" Wedge An |
Features |
- |
Wedge Anchors can be Installed through the Fixture, Full Thread |
Long Description |
3/8 X 2-1/4 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE |
Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.09 lb |
Product Type |
3/8X2-1/4 Wedge Anchor Zinc 96478 |
Wedge Anchor |
Short Description |
- |
Wedge Anchor, Steel, 3/8 x 2-1/4 in, Zinc Plated |
Special Features |
- |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
|
Bolt Size |
- |
1/2 x 5-1/2 |
Drill Size |
- |
3/8 |
Drive Type |
- |
Hex |
Head Type |
- |
Hex |
included |
- |
Washer And Nut |
package quantity |
- |
50 PK;300 CT |
Thread Length |
- |
1-1/8 in |
Thread Size |
- |
3/8-16 |
Thread Type |
- |
Full |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
6410J |
W38214 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Full Thread Wedge Anchor |