Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Rab Lighting Inc |
Catalog Number |
WPL6B |
W3470L |
Manufacturer Number |
WPL6B |
W34-70L |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083751402 |
00019813833200 |
Weight per package |
12.89 (lbs/each) |
10.3176 (lbs/each) |
Description |
WPL6B 46W Led Wallpack 50K 5883LM
Wal-Pak, Led, 46W, 5883 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
|
W3470L *Delisted* 69W Led Wall Pack 5K 7188LM - Medium
Wall Packs 8676 Lumens W34 69W 80CRI 5000K 120V-277V 0-10V Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$407.03 (Each) |
$171.51 (Each) |
Carton/Reel |
$407.03 (1 Each) |
$171.51 (1 Each) |
Standard Packaging/Reel |
$407.03 (1 Each) |
$171.51 (1 Each) |
|
amperage rating |
0.383 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120V |
120/277 |
Wattage |
46W |
69 |
|
Finish |
Bronze |
- |
Style |
(blank) |
- |
|
Description |
46W LED WALLPACK 50K 5883LM |
*DELISTED* 69W LED WALL PACK 5K 7188LM - MEDIUM |
extra long description |
CLS WPL6B 46W LED 120-277 6B GLASS |
RAB W34-70L WP 69W 7200LM LED UNIV |
Long Description |
Wal-Pak, LED, 46W, 5883 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens |
Wall Packs 8676 Lumens W34 69W 80CRI 5000K 120V-277V 0-10V Dimming |
Product Type |
46W Led 120-277 6B Glass Bronze Stock |
WP 69W 7200LM Led Univ 5K 80 Cri BZ |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
- |
|
average life |
- |
50000 |
lumens |
- |
7188 |
|
Brand |
LUMARK |
RAB Lighting Inc |
Manufacturers Part Number |
WPL6B |
W34-70L |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
Wallpack |
|
Application |
lighting |
- |
Mounting |
WALL MOUNT |
- |
standard |
UL/cUL Listed - Wet Location |