Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
W14214 |
R7402 |
Manufacturer Number |
W14214 |
N/A |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Anchors & Anchor Kits
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162102 - Wedge anchors
|
-
|
UPC/EAN/GTIN |
00781002593027 |
N/A |
Weight per package |
0.037 (lbs/each) |
0 |
Description |
W14214 1/4'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.03 LB
|
R7402 1/4 X 2-1/4 Wedge Anchor
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$0.00 (Each) |
Carton/Reel |
$183.35 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$183.35 (100 Each) |
$0.00 (600 Each) |
|
|
|
Diameter |
1/4 |
- |
Length |
2-1/4 |
- |
Size |
1/4 x 2-1/4 |
- |
|
Description |
1/4'' X 2-1/4'' WEDGE ANCHOR |
1/4 X 2-1/4 WEDGE ANCHOR |
extra long description |
DOTTIE W14214 1/4 X 2-1/4" Wedge An |
- |
Features |
Wedge Anchors can be Installed through the Fixture, Full Thread |
- |
Long Description |
Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.03 lb |
- |
Product Type |
Wedge Anchor |
- |
Short Description |
Wedge Anchor, Steel, 1/4 x 2-1/4 in, Zinc Plated |
- |
Special Features |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
- |
|
Bolt Size |
1/2 x 3-3/4 |
- |
Drill Size |
1/4 in |
- |
Drive Type |
Hex |
- |
Head Type |
Hex |
- |
included |
Washer And Nut |
- |
package quantity |
100 PK;600 CT |
- |
Thread Length |
1-1/4 |
- |
Thread Size |
1/4-20 |
- |
Thread Type |
Full |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
W14214 |
- |
|
Category Description |
ANCHORS & ANCHOR KITS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Full Thread Wedge Anchor |
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
Call nearest store for Item Price
|