Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
6402J |
W14214 |
Manufacturer Number |
6402J |
W14214 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162102 - Wedge anchors
|
31162102 - Wedge anchors
|
UPC/EAN/GTIN |
00705591964761 |
00781002593027 |
Weight per package |
0.035 (lbs/each) |
0.227 (lbs/each) |
Description |
6402J 1/4 X 2-1/4 Wedge Anchor Zinc
1/4 X 2-1/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Cracked Concrete
|
W14214 1/4'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.03 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$1.18 (Each) |
$1.83 (Each) |
Carton/Reel |
$118.11 (100 Each) |
$183.35 (100 Each) |
Standard Packaging/Reel |
$708.66 (600 Each) |
$183.35 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in |
1/4 |
Length |
2-1/4 in |
2-1/4 |
Size |
- |
1/4 x 2-1/4 |
|
Description |
1/4 X 2-1/4 WEDGE ANCHOR ZINC |
1/4'' X 2-1/4'' WEDGE ANCHOR |
extra long description |
PECO 6402J 1/4X2-1/4 WEDGE ANCHOR Z |
DOTTIE W14214 1/4 X 2-1/4" Wedge An |
Features |
Peco fasteners 1/4 x 2-1/4 wedge anchors 100 per jar |
Wedge Anchors can be Installed through the Fixture, Full Thread |
Long Description |
1/4 X 2-1/4 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE |
Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.03 lb |
Product Type |
Wedge Anchor |
Wedge Anchor |
Short Description |
Wedge Anchor, 2-1/4 in, Zinc Plated |
Wedge Anchor, Steel, 1/4 x 2-1/4 in, Zinc Plated |
Special Features |
- |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
|
Bolt Size |
- |
1/2 x 3-3/4 |
Drill Size |
- |
1/4 in |
Drive Type |
- |
Hex |
Head Type |
- |
Hex |
included |
- |
Washer And Nut |
package quantity |
100 PK |
100 PK;600 CT |
Thread Length |
- |
1-1/4 |
Thread Size |
- |
1/4-20 |
Thread Type |
- |
Full |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
6402J |
W14214 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Full Thread Wedge Anchor |