Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
6424 |
W12512 |
Manufacturer Number |
6424 |
W12512 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162102 - Wedge anchors
|
31162102 - Wedge anchors
|
UPC/EAN/GTIN |
00705591440241 |
00781002593164 |
Weight per package |
0.32 (lbs/each) |
0.151 (lbs/each) |
Description |
6424 1/2 X 5-1/2 Wedge Anchor Zinc
Wedge Anchor, 5-1/2 In Length, Zinc Plated, 1/2 In Diameter, 16 LB
|
W12512 1/2'' X 5-1/2'' Wedge Anchor
Wedge Anchor, Steel, 5-1/2 In Length, Zinc Plated, Hex Head, 4-1/8 In Thread Length, 1/2 In Drill Size, Hex Drive, 0.32 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$2.88 (Each) |
$6.38 (Each) |
Carton/Reel |
$144.20 (50 Each) |
$318.99 (50 Each) |
Standard Packaging/Reel |
$576.80 (200 Each) |
$318.99 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/2 in |
1/2 |
Length |
5-1/2 in |
5-1/2 |
Size |
1/2X5-1/2 |
1/2 x 5-1/2 |
|
Description |
1/2 X 5-1/2 WEDGE ANCHOR ZINC |
1/2'' X 5-1/2'' WEDGE ANCHOR |
extra long description |
PECO 6424 1/2X5-1/2 WEDGE ANCHOR ZI |
DOTTIE W12512 1/2 X 5-1/2" Wedge An |
Features |
Peco fasteners 1/2 x 5-1/2 wedge anchors 50 per box |
Wedge Anchors can be Installed through the Fixture, Full Thread |
Long Description |
Wedge Anchor, 5-1/2 in Length, Zinc Plated, 1/2 in Diameter, 16 lb |
Wedge Anchor, Steel, 5-1/2 in Length, Zinc Plated, Hex Head, 4-1/8 in Thread Length, 1/2 in Drill Size, Hex Drive, 0.32 lb |
Product Type |
1/2X5-1/2 Wedge Anchor Zinc 44024 |
Wedge Anchor |
Short Description |
Wedge Anchor, 5-1/2 in, Zinc Plated |
Wedge Anchor, Steel, 5-1/2 in, Zinc Plated |
Special Features |
- |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
|
Bolt Size |
- |
3/8 x 5 |
Drill Size |
- |
1/2 in |
Drive Type |
- |
Hex |
Head Type |
- |
Hex |
included |
- |
Washer And Nut |
package quantity |
50 PK |
50 PK;150 CT |
Thread Length |
- |
4-1/8 in |
Thread Size |
- |
1/2-13 |
Thread Type |
- |
Full |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
6424 |
W12512 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Full Thread Wedge Anchor |