Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lumark Indoor |
Catalog Number |
VX100DG |
ICVC1G |
Manufacturer Number |
VX100DG |
ICVC1G |
Category |
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Classification |
Incandescent (Except Residential)
|
Incandescent (Except Residential)
|
UNSPSC |
39111501 - Fluorescent fixtures
|
-
|
UPC/EAN/GTIN |
00019813311142 |
N/A |
Weight per package |
2.38 (lbs/each) |
2.55 (lbs/each) |
Description |
VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
|
ICVC1G 100/200W Ceiling
Incandescent Fixture, Incandescent Lamp; 100/200 W Lamp Wattage; Ceiling Mounting; Lumark Brand; Size 9 3/4 Inch H X 4 1/4 Inch W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.72 (Each) |
$46.92 (Each) |
Carton/Reel |
$71.72 (1 Each) |
$46.92 (1 Each) |
Standard Packaging/Reel |
$860.64 (12 Each) |
$46.92 (1 Each) |
|
Lamp Type |
- |
Incandescent |
Lamp Wattage |
- |
100/200 W |
Material |
Stainless Steel |
- |
Shape |
A19 |
- |
Voltage Rating |
120 V |
- |
Wattage |
150 W |
- |
|
Diameter |
4-1/8 in;10.5 cm |
- |
Height |
9 in;23 cm |
- |
|
Additional Information |
- |
SIZE 9 3/4 INCH H X 4 1/4 INCH W |
Commodity Description |
- |
INCANDESCENT VAPOR TIGHT LIGHTING |
Description |
150W INCAN VAPOR PROOF W/CLR GLS & GUARD |
100/200W CEILING |
extra long description |
RAB VX100DG VAPPRF 100 CEIL. 4" BO |
- |
Long Description |
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb |
INCANDESCENT FIXTURE, INCANDESCENT LAMP; 100/200 W LAMP WATTAGE; CEILING MOUNTING; LUMARK BRAND; SIZE 9 3/4 INCH H X 4 1/4 INCH W |
Product Type |
Glass and Guard |
Vaportight Incandescent Fixture |
Short Description |
Glass and Guard, 150W, 120V, Stainless Steel |
- |
Special Features |
Junction box with sturdy mounting lugs |
- |
|
package quantity |
1 ct |
- |
Socket Type |
Premium porcelain socket with 150C 8" long leads attached |
- |
Standards Met |
DLC Listed;UL Listed |
- |
|
Brand |
Rab Lighting |
LUMARK INDOOR |
Manufacturers Part Number |
VX100DG |
ICVC1G |
|
Category Description |
Incandescent (Except Residential) |
Incandescent (Except Residential) |
Type |
INDUSTRIAL |
- |
|
|
|
Application |
Wet Location |
- |
Mounting |
- |
CEILING |