Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
VHB24WUNVL850CDU |
LHB24UNVL850CDU |
Manufacturer Number |
VHB-24-W-UNV-L850-CD-U |
LHB-24-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083818365 |
00080083859269 |
Weight per package |
13 (lbs/each) |
11 (lbs/each) |
Description |
VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
LHB24UNVL850CDU *Delisted* 172W Led High Bay 50K 24, 000LM 120/277V
Led Linear High Bay, 24K Lumens, 5000K, 120/277V Dim Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$167.68 (Each) |
$146.15 (Each) |
Carton/Reel |
$167.68 (1 Each) |
$146.15 (1 Each) |
Standard Packaging/Reel |
$167.68 (1 Each) |
$146.15 (1 Each) |
|
amperage rating |
0.809 (at277V) |
0.632 at 277V |
Ballast Type |
N/A |
N/A |
Lamp Type |
LED |
LED |
Number of Lamps |
- |
N/A |
Voltage Rating |
120-277V |
120/277V |
|
|
Description |
174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D |
*DELISTED* 172W LED HIGH BAY 50K 24,000LM 120/277V |
extra long description |
CLS VHB-24-W-UNV-L850-CD-U VHB 240 |
CLS LHB-24-UNV-L850-CD-U LINEAR HB, |
Long Description |
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim |
LED Linear High Bay, 24K Lumens, 5000K, 120/277V Dim Driver |
Product Type |
VHB 24000LM W Unv 5000K CD U |
Linear HB, 24K Lumen, 120-277V, 5000K |
Special Features |
Compact, lightweight design for ease of installation |
13 inch width in 2ft and 4ft lengths |
|
|
Brand |
METALUX |
METALUX INDUSTRIAL |
Manufacturers Part Number |
VHB-24-W-UNV-L850-CD-U |
LHB-24-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
Application |
lighting |
lighting |
Mounting |
Suspended |
Suspended |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |