Nacogdoches |
18 |
8 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
VHB24WUNVL850CDU |
HBLEDLD524SEWUCD |
Manufacturer Number |
VHB-24-W-UNV-L850-CD-U |
HBLED-LD5-24SE-W-UNV-L850-CD2- |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083818365 |
00080083786374 |
Weight per package |
13 (lbs/each) |
24 (lbs/each) |
Description |
VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
HBLEDLD524SEWUCD Hbledld524sewunvl850cd2u
Wide Distribution, 24, 000 Lumens, Unv, 5000K, 0-10V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$167.68 (Each) |
$488.67 (Each) |
Carton/Reel |
$167.68 (1 Each) |
$488.67 (1 Each) |
Standard Packaging/Reel |
$167.68 (1 Each) |
$488.67 (1 Each) |
|
amperage rating |
0.809 (at277V) |
0.542 at (277V) |
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.542 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
- |
Aluminum |
Voltage Rating |
120-277V |
120-277V |
Wattage |
- |
149 W |
|
Color |
- |
White Enamel |
Color Rendering Index |
- |
70;80 |
color temperature |
- |
5000 k |
Style |
(blank) |
(blank) |
|
Height |
- |
2-3/8 in;63 mm |
Length |
- |
48-1/2 in;1232 mm |
Width |
- |
20-3/16 in;512 mm |
|
Description |
174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D |
HBLEDLD524SEWUNVL850CD2U |
extra long description |
CLS VHB-24-W-UNV-L850-CD-U VHB 240 |
CLS HBLED-LD5-24SE-W-UNV-L850-CD2-U |
Features |
- |
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener |
Long Description |
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim |
Wide distribution, 24,000 Lumens, UNV, 5000K, 0-10V |
Product Type |
VHB 24000LM W Unv 5000K CD U |
Hbled LD5 24000LM W Unv 5000K CD2 U |
Short Description |
- |
LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K |
Special Features |
Compact, lightweight design for ease of installation |
Durable CRS and alluminum housing with white enamel finish |
|
average life |
- |
>60000 h |
beam spread |
- |
Wide |
Brightness (Lumens) |
- |
22339 lm |
dimmable |
- |
Yes |
Fixture Type |
- |
LED High Bay Light |
includes |
- |
V Hanger |
Mounting Type |
- |
Surface/Chain Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant |
Warranty |
- |
5 yr |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
VHB-24-W-UNV-L850-CD-U |
HBLED-LD5-24SE-W-UNV-L850-CD2-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
|
Application |
lighting |
lighting |
Mounting |
Suspended |
High Bay |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |
UL/cUL Listed - Damp Location;RoHS Compliant |