Item Comparison: VHB18WUNVL850CDU, VHB1824WUNVL850C

Item

VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL850CDU
134W Led Highbay 50K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
VHB1824WUNVL850C - 125/165W Led High Bay 50K 120-277V 18000/24000LM - Metalux

VHB1824WUNVL850C
125/165W Led High Bay 50K 120-277V 18000/24000LM

$160.15 Each

$160.15 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 535 139
Vendor Metalux Metalux
Catalog Number VHB18WUNVL850CDU VHB1824WUNVL850C
Manufacturer Number VHB-18-W-UNV-L850-CD-U VHB-1824-W-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083785902 00080083192335
Weight per package 13.45 (lbs/each) 13.45 (lbs/each)
Description VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
VHB1824WUNVL850C 125/165W Led High Bay 50K 120-277V 18000/24000LM
Led High Bay, Lumen Select 18, 000, 24000 , Standard 45 Degree Celsius Ambient Temp., Wide Distribution, 120-277V, 80 Cri, 5000K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $160.15 (Each)
Carton/Reel $141.53 (1 Each) $160.15 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $160.15 (1 Each)
amperage rating 0.36 (at 277V) -
Ballast Type N/A -
Lamp Type LED -
Material Aluminum -
Voltage Rating 120-277V -
Style (blank) -
Description 134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE 125/165W LED HIGH BAY 50K 120-277V 18000/24000LM
extra long description CLS VHB-18-W-UNV-L850-CD-U VHB 180 CLS VHB-1824-W-UNV-L850-CD-U VHB-18
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim LED High Bay,Lumen select 18,000, 24000 ,Standard 45 degree celsius ambient temp.,Wide distribution,120-277V,80 CRI,5000K
Product Type VHB 18000LM W Unv 5000K CD U VHB-1824-W-Unv-L850-CD-U
Special Features Compact, lightweight design for ease of installation Compact, lightweight design for ease of installation
Brand METALUX INDUSTRIAL METALUX
Manufacturers Part Number VHB-18-W-UNV-L850-CD-U VHB-1824-W-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Application lighting lighting
Mounting High Bay -
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified cULus Listed;DLC Certified;DLC Premium Certified;RoHS Compliant;ISO Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat