Item Comparison: VDV826604, UY2

Item

VDV826604 - Uy Idc Connectors Uy 22-26 Awg, 25-Pack - Klein Tools

VDV826604
Uy Idc Connectors Uy 22-26 Awg, 25-Pack

$9.77 Each

$58.62 (6 Each)

QTY:
Each
Add
UY2 - UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn - 3M

UY2
UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn

$0.00 Each

$0.00 (1000 Each)

Call nearest store for Item Price
Nacogdoches 80 0
All Stores 1,951 0
Vendor Klein Tools 3M
Catalog Number VDV826604 UY2
Manufacturer Number VDV826-604 UY2(BX)
Category Connecting Devices - SHLD Twisted-Pair Connectors Solderless Connectors - Small Terminals & Connectors
Classification Cord Connectors & Cord Grips Wire Nuts
UNSPSC 39121449 - Wire or cable compression splice 43222814 - Telecommunication equipment installation or modification kits
UPC/EAN/GTIN 00092644581403 00051115261213
Weight per package 0.05 (lbs/each) 1.9 (lbs/each)
Description VDV826604 Uy Idc Connectors Uy 22-26 Awg, 25-Pack
Klein'S 25-Pack Of Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Corrosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
UY2 UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn
Butt Connector, #26 Awg Conductor Size, #19 Awg Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.77 (Each) $0.00 (Each)
Carton/Reel $9.77 (1 Each) $0.00 (1000 Each)
Standard Packaging/Reel $58.62 (6 Each) $0.00 (1000 Each)
Terminal Type - Butt Connector
Insulation Color - Yellow
Style - Butt/2 Conductor
Size - 26 - 19 AWG
Description UY IDC CONNECTORS UY 22-26 AWG, 25-PACK UY2(BX) 26-19 AWG 2 WIRE BUTT CONNECTOR: 1000 CONN
extra long description KLEIN VDV826-604 UY IDC Connector U 3M UY2(BX) 19-26 AWG Butt Connector
Features Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. The small size of the Scotchlok UY2 solvent resistant connectors,reduce the splicing bundle O.D.to a minimum.Their two ports accept two solid copper conductors that can be of different wire gauges.The connector is filled with a sealant to provide moisture resistance.The Scotchlok UY2 connector is available in a dry version.
Long Description Klein's 25-pack of insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Product Type Uy Idc Connector Uy 22-26 Awg Butt Connector
Short Description - #26 to #19 AWG Butt Connector Gel Filled Polypropylene Yellow
Special Features - Material Gel Filled Polypropylene
Cable Type 22-26 AWG -
Connector Type UY -
Maximum Conductor Size - #19 AWG
Maximum Operating Temperature - +285 °F
media Yes -
Minimum Conductor Size - #26 AWG
Minimum Operating Temperature - -40 °F
Number of Pieces - 10 boxes per case
package quantity 25 1000 CT
Standards Met - UL MA
Brand Klein Tools Minnesota Mining (3M)
Manufacturers Part Number VDV826-604 UY2(BX)
sub brand - Scotchlok(TM)
Category Description CORD CONNECTORS & CORD GRIPS WIRE NUTS
Type - IDC Butt Connector
Status - Inactive
Weight 0.8 oz (23 g) -
Application - Filled
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat