Item Comparison: V20GB306, V20GB306TR

Item

V20GB306 - Plugmold 3'SGL CRT 6"Oc 2000 Ivory - Wiremold

V20GB306
Plugmold 3'SGL CRT 6"Oc 2000 Ivory

$49.35 Each

$98.70 (2 Each)

QTY:
Each
Add
V20GB306TR - TR Plugmold 3' Ivory - Wiremold

V20GB306TR
TR Plugmold 3' Ivory

$57.19 Each

$114.38 (2 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 240 44
Vendor Wiremold Wiremold
Catalog Number V20GB306 V20GB306TR
Manufacturer Number V20GB306 V20GB306TR
Category Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power
Classification Panduit & Wiremold Metallic & Non-Metallic Raceways Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC 39121031 - Power supply outlet strip 39121031 - Power supply outlet strip
UPC/EAN/GTIN 00786776093162 00786776174809
Weight per package 1.95 (lbs/each) 1.95 (lbs/each)
Description V20GB306 Plugmold 3'SGL CRT 6"Oc 2000 Ivory
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 1.95 LB
V20GB306TR TR Plugmold 3' Ivory
3' Plugmold Tamper-Resistant Multioutlet System Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.35 (Each) $57.19 (Each)
Carton/Reel $98.70 (2 Each) $114.38 (2 Each)
Standard Packaging/Reel $98.70 (2 Each) $114.38 (2 Each)
Current Rating 15 A -
Material Steel (Raceway);Thermoplastic (Receptacle) -
Color Ivory -
Finish Ivory -
Height 3/4 in;19.1 mm -
Length 3 ft;915 mm -
Width 1-9/32 in;32 mm -
Description PLUGMOLD 3'SGL CRT 6"OC 2000 IVORY TR PLUGMOLD 3' IVORY
extra long description WM V20GB306 PLGMD 3FT.SGL CRT 6IN.O WM V20GB306TR TR PLUGMOLD 3FT IVORY
Features Plugmold multi-outlet strips deliver power where you need it. Great for the home workshop. Perfect for "invisible" outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets. -
Long Description Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 1.95 lb 3' Plugmold Tamper-Resistant Multioutlet System Ivory
Product Type Tamper-Resistant Plugmold Multi Outlet System TR Plugmold 3FT Ivory
Short Description Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft -
Special Features Reducing the Risk of Shocks or Electrocution -
Made in USA yes -
includes Coupling;(2) Blank End Fitting -
Outlet Center Distance 6 in;152 mm -
Outlet Configuration 3-Wire 1-Circuit Grounding -
Outlet Type Single TR Receptacle -
package quantity 2 CT -
Standards Met UL Listed;cUL Listed;2014 NEC Section 406 -
Brand WIREMOLD WIREMOLD
Manufacturers Part Number V20GB306 V20GB306TR
Category Description Panduit & Wiremold Metallic & Non-Metallic Raceways Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Weight 1.95 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat