Nacogdoches |
0 |
878 |
All Stores |
|
|
|
Vendor |
Eaton |
Kindorf |
Catalog Number |
TN224ZN |
UCN14 |
Manufacturer Number |
TN224ZN |
UCN14 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Spring Nuts & Twirl Nuts
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31161708 - Channel nuts
|
UPC/EAN/GTIN |
00781011401436 |
00785991066128 |
Weight per package |
0.07 (lbs/each) |
0.06 (lbs/each) |
Description |
TN224ZN BLTF 1/4" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.07 LB
|
UCN14 1/4" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.559 In Height, 1/4 In Size, Unc Connection, 1/4 In - 20 Connection Size, 6 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.95 (Each) |
$4.87 (Each) |
Carton/Reel |
$2.95 (1 Each) |
$487.19 (100 Each) |
Standard Packaging/Reel |
$294.51 (100 Each) |
$487.19 (100 Each) |
|
Material |
Steel |
Carbon Steel |
|
Finish |
Zinc Plated |
Galvanized-Krom/Standard |
|
Diameter |
1/4 in |
- |
Height |
- |
0.559 in;14.2 mm |
Size |
1/4 In-20 TPI |
1/4 in |
Width |
- |
1.338 in;33.99 mm |
|
Description |
BLTF 1/4" TWIRL NUT (CONE NUT) |
1/4" CHANNEL CONE NUT |
extra long description |
B-LINE TN224ZN TWIRL-NUT, 1/4"-20 T |
ABB UCN14 UNIVERSAL CHANNEL CONE NU |
Features |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Cone Nut, Universal, Size 1/4 Inch, Steel |
Long Description |
Twirl Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.07 lb |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.559 in Height, 1/4 in Size, UNC Connection, 1/4 in - 20 Connection Size, 6 lb/100 |
Product Type |
Twirl Nut |
Universal Channel Cone Nut 1/4 In |
Short Description |
Twirl Nut, Steel, Zinc Plated, 1/4 in |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/4 in |
Special Features |
Without Spring, Thickness 1/4 In, Weight 6.7 Lb per 100 |
One size fits all strut depths |
|
connection size |
- |
1/4 in - 20 |
Connection Type |
- |
UNC |
dimensions |
1.3750 IN X 0.8500 IN X 0.2500 IN |
- |
package quantity |
1 CT;100 PK |
100 CT |
Standards Met |
ASTM A307;SAE J429 or ASTM A563 |
- |
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
TN224ZN |
UCN14 |
sub brand |
- |
Kindorf(R) |
|
Category Description |
SPRING NUTS & TWIRL NUTS |
MISC FITTINGS |
Type |
Nut |
Cone Nut |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energ |
Used to connect modular framing channels to accessories |
standard |
Not Applicable |