Item Comparison: UC109, GUV7825

Item

UC109 - 1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp - Nsi

UC109
1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp

$97.05 Each

$1,164.60 (12 Each)

QTY:
Each
Add
GUV7825 - U Bolt Ground Clamp - Blackburn Grounding

GUV7825
U Bolt Ground Clamp

$144.5732 Each

$3,614.33 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 2
Vendor Nsi Blackburn Grounding
Catalog Number UC109 GUV7825
Manufacturer Number UC-109 GUV7825
Category Line Construction Material - Ground Rods & Grounding System Line Construction Material - Ground Rods & Grounding System
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 46182103 - Grounding hardware 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00662381108067 00783786803552
Weight per package 0.73 (lbs/each) 0.645 (lbs/each)
Description UC109 1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp
The Nsi Uc-109 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rods and Ground 1/2" to 3/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock PR
GUV7825 U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $97.05 (Each) $144.57 (Each)
Carton/Reel $1,164.60 (12 Each) $3,614.33 (25 Each)
Standard Packaging/Reel $1,164.60 (12 Each) $3,614.33 (25 Each)
Conductor Size - 2/0 AWG - 250kcmil
insulation - No
Clamp Material 250 MCM - 2/0 AWG -
Conductor Material - Copper
Insulation Material Silicon Bronze -
Length - 2-3/4 in
Description 1/2"R,1/4"P,250-2/OCBL UGRN CLAMP U BOLT GROUND CLAMP
extra long description NSI UC-109 U Bolt Ground Clamp 1 Co ABB GUV7825 U BOLT GRD CLAMP CONDUC
Features NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper -
Long Description The NSI UC-109 Bronze Heavy Duty U-Bolt Clamp is designed to grip 7/8" to 1" rods and ground 1/2" to 3/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock pr U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 kcmil, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Product Type U Bolt Ground Clamp 1 Cond. 250-2/0 U Bolt GRD Clamp Conductor 250-2/0
Special Features 7/8-1 Rod Size - 1/2-3/4 Pipe Size Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Warranty 1 YEAR -
Brand NSi Blackburn / EZGROUND
Manufacturers Part Number UC-109 GUV7825
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Heavy Duty Ground Connector For Parrallel Copper Cables GROUND CLAMP
Application Grounding Wire -
standard UL467 UL E3060, CSA 12798
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat