Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Duct |
Ty-Duct |
Catalog Number |
TYD1CPG6 |
TY1CPG6 |
Manufacturer Number |
TYD1CPG6 |
TY1CPG6 |
Category |
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131713 - Wiring duct fitting and accessories
|
UPC/EAN/GTIN |
00786210089454 |
00786210960166 |
Weight per package |
0.081 (lbs/each) |
0.081 (lbs/each) |
Description |
TYD1CPG6 1" Gray Plastic Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Height, Gray, 8.13 LB/100
|
TY1CPG6 1" Gray Duct CVR
Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
|
|
Minimum Order QTY |
6 Units |
6 Units |
Unit/Foot |
$1.99 (Foot) |
$1.18 (Foot) |
Carton/Reel |
$11.94 (6 Feet) |
$141.60 (120 Feet) |
Standard Packaging/Reel |
$119.40 (60 Feet) |
$141.60 (120 Feet) |
|
Material |
Rigid PVC |
Rigid PVC |
|
|
Depth |
- |
0.37 IN |
Height |
0.465 in;11.81 mm |
- |
Length |
72 in;1828.8 mm |
6 in |
Width |
1.25 in;31.8 mm |
1.25 in |
|
Description |
1" GRAY PLASTIC DUCT CVR |
1" GRAY DUCT CVR |
extra long description |
ABB TYD1CPG6 1 GRAY DUCT COVER |
- |
Long Description |
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 1.25 in Width, 0.465 in Height, Gray, 8.13 lb/100 |
Wiring Duct Cover 1 Inch Wide Rigid PVC Gray |
Product Type |
Wiring Duct Cover |
1 Gray Duct Cover |
Short Description |
Wiring Duct Cover, Rigid PVC, Gray |
- |
|
Color/Finish |
Gray |
- |
for use with |
Wiring Duct |
- |
package quantity |
60 CT;6 PK |
- |
Standards Met |
CE Certified;CSA Certified;UL94V Listed |
- |
|
|
Brand |
Thomas & Betts |
Ty-Duct |
Manufacturers Part Number |
TYD1CPG6 |
TY1CPG6 |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Duct Cover |
CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION |