Item Comparison: BT4SC, TY528M

Item

BT4SC - 15.1" Nyln CBL Tie SS Barb STD Cross Sec WHT - Panduit®

BT4SC
15.1" Nyln CBL Tie SS Barb STD Cross Sec WHT

$0.393 Each

$393.00 (1000 Each)

QTY:
Each
Add
TY528M - 14.19" "Ty-Rap" Cable Tie - Ty-Rap

TY528M
14.19" "Ty-Rap" Cable Tie

$0.3751 Each

$187.55 (500 Each)

QTY:
Each
Add
Nacogdoches 0 1,200
All Stores 8,700 50,550
Vendor Panduit® Ty-Rap
Catalog Number BT4SC TY528M
Manufacturer Number BT4S-C TY528M
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00074983412273 00786210805139
Weight per package 0.572 (lbs/each) 0.007 (lbs/each)
Description BT4SC 15.1" Nyln CBL Tie SS Barb STD Cross Sec WHT
The BT4S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
TY528M 14.19" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum or As A Flexible Cable and Conduit Support, Length Of 360.5MM (14.2 Inches), Width Of 4.82MM (0.19 Inches), Thickness Of 1.4MM (0.05 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.39 (Each) $0.38 (Each)
Carton/Reel $39.30 (100 Each) $37.51 (100 Each)
Standard Packaging/Reel $393.00 (1000 Each) $187.55 (500 Each)
Length 15.1 14.2
Thickness 0.05 0.05
Width - 0.19
Description 15.1" NYLN CBL TIE SS BARB STD CROSS SEC WHT 14.19" "TY-RAP" CABLE TIE
extra long description PAN BT4S-C Dome-Top® BT4S-C Barb Ti ABB TY528M CBL TIE 50LB 14 NAT NYLO
Long Description The BT4S-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum or as a Flexible Cable and Conduit Support, Length of 360.5mm (14.2 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.4mm (0.05 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Product Type Dome-Top® BT4S-C Barb Tie, PA6.6, 15.1"L, 50LB, PK100 CBL Tie 50LB 14 Nat Nylon 2-PC D
Special Features Indoor Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
media Yes -
Tensile Strength 50 50;222
Brand Panduit® Ty-Rap
Manufacturers Part Number BT4S-C TY528M
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Cable Tie HIGH PERFORMANCE
standard UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant UL E49405
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat