Nacogdoches |
115,600 |
123,800 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY527MXE |
TY528MXE |
Manufacturer Number |
TY527MX |
TY528MXE |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805122 |
00786210805146 |
Weight per package |
0.011 (lbs/each) |
0.006 (lbs/each) |
Description |
TY527MXE 13.5" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
|
TY528MXE 14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, Weather Resistant, Uv Resistant, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 LB
|
|
Minimum Order QTY |
50 Units |
100 Units |
Unit/Foot |
$0.59 (Each) |
$0.39 (Each) |
Carton/Reel |
$296.05 (500 Each) |
$195.20 (500 Each) |
Standard Packaging/Reel |
$5,921.00 (10000 Each) |
$1,952.00 (5000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Black |
Black |
Style |
Standard |
- |
|
Length |
13.4 in;340 mm |
14.2 in;360.5 mm |
Thickness |
0.06 in;1.65 mm |
0.055 in;1.4 mm |
Width |
0.27 in;7.0 mm |
0.19 in;4.82 mm |
|
Description |
13.5" UV RATED "TY-RAP" CABLE TIE |
14.19" UV RATED "TY-RAP" CABLE TIE |
extra long description |
ABB TY527MX CBL TIE 120LB 13.4 UV B |
ABB TY528MX CBL TIE 50LB 14.2PO UV |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb |
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, Weather Resistant, UV Resistant, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 13.4 in;340 mm |
Cable Tie, Nylon/Polyamide 6.6, Black, 14.2 in;360.5 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum) |
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum) |
Maximum Operating Temperature |
+85 °C;+185 °F |
+105 °C;+220 °F |
package quantity |
10000 PK;1000CT |
5000 PK;1000 CT |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL E49405 Listed |
UL/EN/CSA62275 Listed |
Tensile Strength |
120 lb/530 N |
50 lb/222 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY527MX |
TY528MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |