Nacogdoches |
3,100 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY525MX |
BT2SC0 |
Manufacturer Number |
TY525MX |
BT2S-C0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805108 |
00074983411771 |
Weight per package |
0.004 (lbs/each) |
0.347 (lbs/each) |
Description |
TY525MX 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
BT2SC0 8" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The BT2S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.13 (Each) |
$0.15 (Each) |
Carton/Reel |
$12.75 (100 Each) |
$15.00 (100 Each) |
Standard Packaging/Reel |
$127.50 (1000 Each) |
$150.00 (1000 Each) |
|
Length |
7.2 |
8 |
Thickness |
0.05 |
0.05 |
Width |
0.19 |
- |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
8" NYLN CBL TIE SS BARB STD CROSS SEC BLCK |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
PAN BT2S-C0 Dome-Top® BT2S-C0 Barb |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
The BT2S-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100. |
Product Type |
Cable Tie 50LB 7.31IN Uv BLK |
Dome-Top® BT2S-C0 Barb Tie, Black, Uv PA6.6, 8"L, 50LB, PK10 |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
media |
- |
Yes |
Tensile Strength |
50;222 |
50 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY525MX |
BT2S-C0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
standard |
- |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |