Item Comparison: TWRGF20V, WRSGF20V

Item

TWRGF20V - Etn TWR ST Gfci 20A 125V Iv - Eaton

TWRGF20V
Etn TWR ST Gfci 20A 125V Iv

$27.21 Each

$272.10 (10 Each)

QTY:
Each
Add
WRSGF20V - Gfci WR ST Duplex 20A 125V Iv - Eaton

WRSGF20V
Gfci WR ST Duplex 20A 125V Iv

$25.535 Each

$255.35 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 703 15
Vendor Eaton Eaton
Catalog Number TWRGF20V WRSGF20V
Manufacturer Number TWRGF20V WRSGF20V
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664013409 00032664743115
Weight per package 3.9 (lbs/each) 0.4 (lbs/each)
Description TWRGF20V Etn TWR ST Gfci 20A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
WRSGF20V Gfci WR ST Duplex 20A 125V Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.27 In Width, 4.20 In Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, Ivory, Weather Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.21 (Each) $25.54 (Each)
Carton/Reel $27.21 (1 Each) $25.54 (1 Each)
Standard Packaging/Reel $272.10 (10 Each) $255.35 (10 Each)
amperage rating - 20A
Current Rating - 20 A
Material - Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body)
Number of Wires - 3
Voltage Rating - 125 V
Color - Ivory
Height - 4.20 in
Length - 1.68 in
Width - 1.27 in
Description ETN TWR ST GFCI 20A 125V IV GFCI WR ST DUPLEX 20A 125V IV
extra long description EWD TWRGF20V ETN TWR ST GFCI 20A 12 EWD WRSGF20V GFCI WR ST Duplex 20A
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. Specification Grade - Weather Resistant Duplex GFCIs are built to meet every need in commercial, industrial and institutional settings, whether permanent or temporary – and is fully compliant with the latest UL943 standards for GFCIs, providing the most recent change to the standard by offering self testing capability. Complies with 2017 NEC Article 406.9 that states that all receptacles installed in wet or damp locations must be weather resistant. Weather resistant receptacles offer protection from rain,
Long Description Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.27 in Width, 4.20 in Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, Ivory, Weather Resistant
Product Type Etn TWR ST Gfci 20A 125V Iv Gfci WR ST Duplex 20A 125V Iv
Short Description - 20 A, 125 V, Duplex Receptacle, Ivory, GFCI, WR
Special Features - If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Compatible Wire Size - #14 to #10 AWG
Connection Type - Screw
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN 2.0800 IN X 2.8760 IN X 4.6870 IN
media - Yes
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Duplex
Resistance Properties - Weather Resistant
Standards Met - UL Listed;cULus Listed to UL498;UL Certified to CSA C22.2, no. 42;Meets all UL943 (GFCI) and UL498 (receptacles) requirements;NOM/ANSI Certified
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number TWRGF20V WRSGF20V
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle GFCI receptacle
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Commercial;Residential
environmental conditions - Weather resistant
nema rating - 5-20R
standard NOM,cULus Listed cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat