Item Comparison: TWRGF20V, TWRVGF20V

Item

TWRGF20V - Etn TWR ST Gfci 20A 125V Iv - Eaton

TWRGF20V
Etn TWR ST Gfci 20A 125V Iv

$27.21 Each

$272.10 (10 Each)

QTY:
Each
Add
TWRVGF20V - 20A TR/WR Iv Deco GFI Receptacle - Eaton

TWRVGF20V
20A TR/WR Iv Deco GFI Receptacle

$23.46 Each

$234.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 688 1
Vendor Eaton Eaton
Catalog Number TWRGF20V TWRVGF20V
Manufacturer Number TWRGF20V TWRVGF20V
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664013409 00032664714580
Weight per package 3.9 (lbs/each) 0.41 (lbs/each)
Description TWRGF20V Etn TWR ST Gfci 20A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
TWRVGF20V 20A TR/WR Iv Deco GFI Receptacle
Gfci TR WR Deco Duplex 20A 125V Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.21 (Each) $23.46 (Each)
Carton/Reel $27.21 (1 Each) $23.46 (1 Each)
Standard Packaging/Reel $272.10 (10 Each) $234.60 (10 Each)
amperage rating - 20 A
connection - 4714 Lm
Material - Nylon Top Housing, PVC Bottom Housing
Poles - 2 Pole/ 3 Wire
Voltage Rating - 125 A
Width - 1.3 in
Description ETN TWR ST GFCI 20A 125V IV 20A TR/WR IV DECO GFI RECEPTACLE
extra long description EWD TWRGF20V ETN TWR ST GFCI 20A 12 -
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design GFCI TR WR Deco Duplex 20A 125V IV
Product Type Etn TWR ST Gfci 20A 125V Iv Gfci TR WR Deco Duplex 20A 125V Iv
Special Features - Specification Grade, Tamper and Weather Resistant, Wiring Type Back and Side Wire
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton COOPER WIRING DEVICES
Manufacturers Part Number TWRGF20V TWRVGF20V
sub brand - Arrow Hart
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Duplex, GFCI, Straight Blade
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Specific Grade
Enclosure - Tamper Resistant NEC Requirements
standard NOM,cULus Listed UL mA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat