Item Comparison: TWRGF20V, TWRSGF20V

Item

TWRGF20V - Etn TWR ST Gfci 20A 125V Iv - Eaton

TWRGF20V
Etn TWR ST Gfci 20A 125V Iv

$27.21 Each

$272.10 (10 Each)

QTY:
Each
Add
TWRSGF20V - Gfci TWR Self Test Duplex 20A 125V Iv - Eaton

TWRSGF20V
Gfci TWR Self Test Duplex 20A 125V Iv

$27.21 Each

$272.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 691 105
Vendor Eaton Eaton
Catalog Number TWRGF20V TWRSGF20V
Manufacturer Number TWRGF20V TWRSGF20V
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664013409 00032664743023
Weight per package 3.9 (lbs/each) 0.395 (lbs/each)
Description TWRGF20V Etn TWR ST Gfci 20A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
TWRSGF20V Gfci TWR Self Test Duplex 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.21 (Each) $27.21 (Each)
Carton/Reel $27.21 (1 Each) $27.21 (1 Each)
Standard Packaging/Reel $272.10 (10 Each) $272.10 (10 Each)
amperage rating - 20A
Current Rating - 20 A
Number of Wires - 3
Voltage Rating - 125 V
Color - Ivory
Description ETN TWR ST GFCI 20A 125V IV GFCI TWR SELF TEST DUPLEX 20A 125V IV
extra long description EWD TWRGF20V ETN TWR ST GFCI 20A 12 EWD TWRSGF20V GFCI TWR Self Test Du
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Product Type Etn TWR ST Gfci 20A 125V Iv Gfci TWR Self Test Duplex 20A 125V Iv
Short Description - 20 A, 125 V, Self Test Duplex Receptacle, Ivory
Special Features - If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Connection Type - Back and Side Wired
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN 2.2100 IN X 2.9100 IN X 4.5100 IN
media - Yes
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Self Test Duplex
Resistance Properties - Tamper Resistant;Weather Resistant
Standards Met - UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number TWRGF20V TWRSGF20V
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle GFCI receptacle
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions - Tamper and weather resistant
nema rating - Nema 5-20R
standard NOM,cULus Listed cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat