Nacogdoches |
1 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TWRSGF20LA |
TWRGF20LA |
Manufacturer Number |
TWRSGF20LA |
TWRGF20LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
N/A
|
UPC/EAN/GTIN |
00032664743016 |
00032664013393 |
Weight per package |
0.395 (lbs/each) |
3.9 (lbs/each) |
Description |
TWRSGF20LA Gfci TWR Self Test Duplex 20A 125V La
Eaton Gfci Receptacle, Weather Resistant, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Tamper and Weather Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
|
TWRGF20LA Etn TWR ST Gfci 20A 125V La
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Light Almond, Slim Design
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.21 (Each) |
$26.02 (Each) |
Carton/Reel |
$27.21 (1 Each) |
$26.02 (1 Each) |
Standard Packaging/Reel |
$272.10 (10 Each) |
$260.20 (10 Each) |
|
amperage rating |
20A |
- |
Voltage Rating |
125V |
- |
|
Description |
GFCI TWR SELF TEST DUPLEX 20A 125V LA |
ETN TWR ST GFCI 20A 125V LA |
extra long description |
EWD TWRSGF20LA GFCI TWR Self Test D |
EWD TWRGF20LA ETN TWR ST GFCI 20A 1 |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Long Description |
Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,Light almond,Brass,Tamper and weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding |
Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Light Almond, Slim design |
Product Type |
Gfci TWR Self Test Duplex 20A 125V La |
Etn TWR ST Gfci 20A 125V La |
Special Features |
20a GFCI |
- |
|
dimensions |
2.2100 IN X 2.9100 IN X 4.5100 IN |
1.0300 IN X 1.6900 IN X 4.1900 IN |
media |
Yes |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
TWRSGF20LA |
TWRGF20LA |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
Slim GFCI receptacle |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
environmental conditions |
Tamper and weather resistant |
- |
standard |
cULus Listed |
NOM,cULus Listed |