Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Wiring Devices |
Eaton |
Catalog Number |
TWRGF15W |
WRSGF15W |
Manufacturer Number |
TWRGF15W |
WRSGF15W |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
-
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
032664013331 |
00032664743078 |
Weight per package |
3.9 (lbs/each) |
0.38 (lbs/each) |
Description |
TWRGF15W Gfci TWR Self Test Duplex 15A 125V WH
|
WRSGF15W Gfci WR ST Duplex 15A 125V WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.27 In Width, 4.20 In Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.74 (Each) |
$23.88 (Each) |
Carton/Reel |
$257.40 (10 Each) |
$23.88 (1 Each) |
Standard Packaging/Reel |
$1,544.40 (60 Each) |
$238.77 (10 Each) |
|
amperage rating |
- |
15A |
Current Rating |
- |
15 A |
Material |
- |
Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) |
Number of Wires |
- |
3 |
Poles |
- |
Two-pole |
Voltage Rating |
- |
125 V |
|
|
Height |
- |
4.20 in |
Length |
- |
1.68 in |
Width |
- |
1.27 in |
|
Description |
GFCI TWR SELF TEST DUPLEX 15A 125V WH |
GFCI WR ST DUPLEX 15A 125V WH |
extra long description |
- |
EWD WRSGF15W GFCI WR ST Duplex 15A |
Features |
- |
Specification Grade - Weather Resistant Duplex GFCIs are built to meet every need in commercial, industrial and institutional settings, whether permanent or temporary – and is fully compliant with the latest UL943 standards for GFCIs, providing the most recent change to the standard by offering self testing capability. Complies with 2017 NEC Article 406.9 that states that all receptacles installed in wet or damp locations must be weather resistant. Weather resistant receptacles offer protection from rain, |
Long Description |
- |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.27 in Width, 4.20 in Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant |
Product Type |
- |
Gfci WR ST Duplex 15A 125V WH |
Short Description |
- |
15 A, 125 V, Duplex Receptacle, White, TR, WR |
Special Features |
- |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Screw |
dimensions |
- |
2.0380 IN X 2.8610 IN X 4.6140 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Weather Resistant |
Standards Met |
- |
UL Listed;cULus Listed to UL498;UL Certified to CSA C22.2, no. 42;Meets all UL943 (GFCI) and UL498 (receptacles) requirements;NOM/ANSI Certified |
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
TWRGF15W |
WRSGF15W |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
- |
GFCI receptacle |
|
|
Application |
- |
Commercial;Residential |
environmental conditions |
- |
Weather resistant |
nema rating |
- |
5-15R |
standard |
- |
cULus Listed |