Item Comparison: TWB54, EMT125

Item

TWB54 - 1-1/4" Emt Insulating Bushing - Bridgeport

TWB54
1-1/4" Emt Insulating Bushing

$2.7331 Each

$683.28 (250 Each)

QTY:
Each
Add
EMT125 - 1-1/4" NM Terminator - Arlington

EMT125
1-1/4" NM Terminator

$1.288 Each

$128.80 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12,319 1,159
Vendor Bridgeport Arlington
Catalog Number TWB54 EMT125
Manufacturer Number TWB-54 EMT125
Category Emt Insulating Bushings, Condu - Emt Insulating Bushings Emt Insulating Bushings, Condu - Emt Insulating Bushings
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747400543 00018997122254
Weight per package 0.0112 (lbs/each) 0.01 (lbs/each)
Description TWB54 1-1/4" Emt Insulating Bushing
Emt Insulating Bushing, 1-1/4 In Trade Size, Plastic, White, 1.240 In Length, 0.625 In Width, +90 °C Operating Temperature
EMT125 1-1/4" NM Terminator
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/4".
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.73 (Each) $1.29 (Each)
Carton/Reel $68.33 (25 Each) $128.80 (100 Each)
Standard Packaging/Reel $683.28 (250 Each) $128.80 (100 Each)
connection - Press-On
Material Plastic Plastic
Color White White
Finish NO FINISH -
Length 1.240 in -
Size 1-1/4 L(1.640) x W(1.640) x H(0.614)
Width 0.625 in -
Description 1-1/4" EMT INSULATING BUSHING 1-1/4" NM TERMINATOR
extra long description BPT TWB-54 1-1/4 EMT INSULATING BUS ARL EMT125 1-1/4" NM BUSHING
Features Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing. -
Long Description EMT Insulating Bushing, 1-1/4 in Trade Size, Plastic, White, 1.240 in Length, 0.625 in Width, +90 °C Operating Temperature EMT Insulating bushing, press fit, holds firmly in place while pulling cables. Trade Size 1-1/4".
Product Type 1-1/4 Emt Insulating Bushing 1-1/4" NM Bushing
Short Description EMT Insulating Bushing, 1-1/4 in, Plastic, White/Plain -
Special Features Insulated Bushing Press Fit Holds Firmly in Place when Pulling Cable
Color/Finish White;Plain -
for use with EMT Conduit -
Maximum Operating Temperature +90 °C -
media Yes -
package quantity 250 PK;25 CT -
Standards Met NEC 300-15(C);RoHS Compliant -
Made in USA yes -
Brand Bridgeport ARLINGTON
Manufacturers Part Number TWB-54 EMT125
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Insulating Bushing
Trade Size 1.25 1-1/4
Application Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables For EMT Conduit
standard - UL and CSA
Temperature Rating 90?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat