Nacogdoches |
764 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
TWB51 |
EMT50 |
Manufacturer Number |
TWB-51 |
EMT50 |
Category |
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747400512 |
00018997122001 |
Weight per package |
0.003 (lbs/each) |
0.004 (lbs/each) |
Description |
TWB51 1/2" Emt Insulating Bushing
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.558 In Length, 0.537 In Width, +90 °C Operating Temperature
|
EMT50 1/2" Emt Ins Bushing
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.84 In Width, 0.004 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.30 (Each) |
$0.14 (Each) |
Carton/Reel |
$29.65 (100 Each) |
$14.00 (100 Each) |
Standard Packaging/Reel |
$296.50 (1000 Each) |
$140.00 (1000 Each) |
|
connection |
- |
Press-On |
Material |
Plastic |
Plastic |
|
Color |
White |
White |
Finish |
NO FINISH |
- |
|
Length |
0.558 in |
- |
Size |
1/2 |
L(0.840) x W(0.840) x H(0.520) |
Width |
0.537 in |
0.84 in |
|
Description |
1/2" EMT INSULATING BUSHING |
1/2" EMT INS BUSHING |
extra long description |
BPT TWB-51 1/2" EMT INSULATING BUSH |
ARL EMT50 1/2" NM BUSHING |
Features |
EMT bushing insulates telephone, computer, video and other low voltage wiring from sharp edges of EMT. Complies with NEC Article 300-15(c). |
- |
Long Description |
EMT Insulating Bushing, 1/2 in Trade Size, Plastic, White, 0.558 in Length, 0.537 in Width, +90 °C Operating Temperature |
EMT Insulating Bushing, 1/2 in Trade Size, Plastic, White, 0.84 in Width, 0.004 lb/EA |
Product Type |
1/2" Emt Insulating Bushing |
Emt Insulating Bushing |
Short Description |
EMT Insulating Bushing, 1/2 in, Plastic, White/Plain |
EMT Insulating Bushing, 1/2 in, Plastic, White |
Special Features |
Insulated Bushing |
Press Fit Holds Firmly in Place when Pulling Cable |
|
Color/Finish |
White;Plain |
White |
for use with |
EMT Conduit |
EMT Conduit |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
package quantity |
100 PK;1 CT |
1000 PK;100 CT |
Standards Met |
NEC 300-15(C);RoHS Compliant |
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2 |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
TWB-51 |
EMT50 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
BUSHING |
Insulating Bushing |
|
|
|
Application |
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables |
For EMT Conduit |
standard |
- |
UL and CSA |
Temperature Rating |
90?°C |