Item Comparison: TR1877VBXSP, TR5351I

Item

TR1877VBXSP - Recp TR Single 20A 125V 2P3W Swire Iv - Eaton

TR1877VBXSP
Recp TR Single 20A 125V 2P3W Swire Iv

$7.84 Each

$172.48 (22 Each)

QTY:
Each
Add
TR5351I - Recep SGL Tamper Resis 20A/125V Iv - Legrand-Pass & Seymour

TR5351I
Recep SGL Tamper Resis 20A/125V Iv

$11.5556 Each

$1,155.56 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 145 1
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TR1877VBXSP TR5351I
Manufacturer Number TR1877V-BXSP TR5351I
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664750229 00785007241976
Weight per package 0.155 (lbs/each) 0.1732 (lbs/each)
Description TR1877VBXSP Recp TR Single 20A 125V 2P3W Swire Iv
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, Ivory, Tamper Resistant, 3.0 LB
TR5351I Recep SGL Tamper Resis 20A/125V Iv
Tamper-Resistant Construction Spec Grade Single Receptacle Back and, Side Wire 20AMP 125VOLT Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.84 (Each) $11.56 (Each)
Carton/Reel $7.84 (1 Each) $11.56 (1 Each)
Standard Packaging/Reel $172.48 (22 Each) $1,155.56 (100 Each)
amperage rating - 20
connection - Back and side wire
Current Rating 20 A -
Material Nylon Nylon;Other
Number of Wires 3 3
Poles - 2
Voltage Rating - 125
Wattage - Electrical power is expressed in Amps and Volts.
Wire Size - 14 - 10
Color Ivory -
Height 4.193 in 3.28
Length 1.30 in -
Width 0.87 in 1.190
Description RECP TR SINGLE 20A 125V 2P3W SWIRE IV RECEP SGL TAMPER RESIS 20A/125V IV
extra long description EWD TR1877V-BXSP Recp TR Single 20A P&S TR5351I RECEP SGL TAMPER RESIS
Features Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification. -
Long Description Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.87 in Width, 4.193 in Height, Nylon Material, Ivory, Tamper Resistant, 3.0 lb Tamper-Resistant Construction Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Ivory
Product Type single Receptacle Recep SGL Tamper Resis 20A/125V Iv
Short Description 20 A, 125 V, Single Receptacle, Ivory -
Special Features Wiring Type Side Wire Dual mechanical shutter system to help prevent insertion of foreign objects. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. One-piece brass triple-wipe power contacts for lasting retention.
Compatible Wire Size #14 to #10 AWG -
Connection Type Screw -
Dielectric Strength - Withstands 2000V minimum
dimensions 1.3000 IN X 0.8700 IN X 4.1900 IN -
media Yes Yes
Mounting Type Flush Mount -
package quantity 1 CT;22 PK -
Receptacle Type Single -
Resistance Properties Tamper Resistant -
Standards Met UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12 -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TR1877V-BXSP TR5351I
Category Description Commercial receptacles Residential receptacles
Type Commercial specification grade Tamper-Resistant Construction Spec Grade Single Receptacle
Weight 3.0 lb -
Application Commercial Commercial
environmental conditions - Flammability: UL94 V2
Mounting - WALL
nema rating 5-20R 5-20R
standard cULus Listed,NOM,RoHS Compliant UL498, CSA C22.2 No. 42
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat