Nacogdoches |
0 |
25 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
SFS75 |
TPSFH12 |
Manufacturer Number |
SFS-75 |
TPSFH12 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Conduit Hangers/Stand Off Straps
|
Steel Boxes & Covers
|
UNSPSC |
39121313 - Ceiling flanges
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747008428 |
00784564002631 |
Weight per package |
0.085 (lbs/each) |
0.66 (lbs/each) |
Description |
SFS75 3/4" Square Swivel Hanger
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 In Length, 2-1/16 In Height, 0.085 LB
|
TPSFH12 4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.01 (Each) |
$31.17 (Each) |
Carton/Reel |
$27.01 (1 Each) |
$31.17 (1 Each) |
Standard Packaging/Reel |
$270.05 (10 Each) |
$779.29 (25 Each) |
|
Material |
Steel (Cover);Malleable Iron (Ball) |
Sheet Steel |
Shape |
- |
Square |
|
Color |
Gray |
Ivory |
Finish |
Zinc Plated |
Zinc Chromate |
|
Height |
2-1/16 in |
- |
Length |
4-3/16 in |
4 in |
Size |
3/4 |
- |
|
Description |
3/4" SQUARE SWIVEL HANGER |
4SQ SWIVEL HANGER W/ 1/ |
extra long description |
BPT SFS-75 SQ SWIVEL FIXTURE |
MIDWEST TPSFH12 FLEX FIX HANGER 4 S |
Features |
- |
TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. |
Long Description |
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 in Length, 2-1/16 in Height, 0.085 lb |
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA |
Product Type |
SQ Swivel Fixture |
Flex Fix Hanger 4 SQR Box |
Short Description |
Swivel Fixture Hanger, Steel Cover and Malleable Iron Ball, Gray |
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory |
Special Features |
Ball Type Swivel Fixture |
Storage Facilities;Shipping Warehouses;Retail and DIY Facilities |
|
Cable Entry |
Threaded entry port |
- |
dimensions |
- |
4.0000 IN X 4.0000 IN X 2.5000 IN |
for use with |
Mounting Pendant Or Fluorescent Lighting Fixtures to Ceiling Box |
4 in Square Boxes |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Box Mount |
package quantity |
1 CT;10 PK |
25 PK;1 CT |
Standards Met |
UL MA |
UL 498-J;UL 1598;CSA C22.2 No. 250 |
|
|
Brand |
Bridgeport Fittings |
Cooper Crouse-Hinds |
Manufacturers Part Number |
SFS75 |
TPSFH12 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
STEEL BOXES & COVERS |
Type |
SQUARE |
Flexible Fixture Hanger |
|
Weight |
0.085 lb |
0.66 lb/EA |
|
Application |
Ball type Swivel fixture covers are suitable for mounting pendant or fluorescent lighting fixtures to ceiling box. Maximum 20 degree swing from vertical and 50lb. load. |
Commercial/Light Industrial |
Mounting |
Slotted cover holes for nails or screws |
- |
standard |
UL |
UL 1598, CSA C22.2 |
Temperature Rating |
no rating |