Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
TPSFH12 |
MFHS5075 |
Manufacturer Number |
TPSFH12 |
MFHS50-75 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Steel Boxes & Covers
|
Cable & Pipe Transits
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784564002631 |
00784297012204 |
Weight per package |
0.66 (lbs/each) |
1 (lbs/each) |
Description |
TPSFH12 4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
|
MFHS5075 4IN Square Swivel Hanger
Fixture Hanger, 4-1/8" SQ 4-1/8" SQ Fixture Hanger For Use In Commercial or Industrial Applications 50# Square Ul Standards: 514A, 514B Fed. Spec. W-F-408E, Nema: FB-1 For Use With 1/2" or 3/4" Fixture Conduit Stems Octangonal or Square Boxes
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.17 (Each) |
$28.53 (Each) |
Carton/Reel |
$31.17 (1 Each) |
$28.53 (1 Each) |
Standard Packaging/Reel |
$779.29 (25 Each) |
$28.53 (1 Each) |
|
Material |
Sheet Steel |
- |
Shape |
Square |
- |
|
Color |
Ivory |
- |
Finish |
Zinc Chromate |
- |
|
|
Description |
4SQ SWIVEL HANGER W/ 1/ |
4IN SQUARE SWIVEL HANGER |
extra long description |
MIDWEST TPSFH12 FLEX FIX HANGER 4 S |
SWC MFHS50-75 FIXTURE HANGER, 4-1/8 |
Features |
TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. |
- |
Long Description |
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA |
FIXTURE HANGER, 4-1/8" SQ 4-1/8" SQ FIXTURE HANGER FOR USE IN COMMERCIAL OR INDUSTRIAL APPLICATIONS 50# SQUARE UL STANDARDS: 514A, 514B FED. SPEC. W-F-408E, NEMA: FB-1 FOR USE WITH 1/2" OR 3/4" FIXTURE CONDUIT STEMS OCTANGONAL OR SQUARE BOXES |
Product Type |
Flex Fix Hanger 4 SQR Box |
Fixture Hanger, 4-1/8" SQ |
Short Description |
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory |
- |
Special Features |
Storage Facilities;Shipping Warehouses;Retail and DIY Facilities |
Suitable for Damp Locations |
|
dimensions |
4.0000 IN X 4.0000 IN X 2.5000 IN |
- |
for use with |
4 in Square Boxes |
- |
Mounting Type |
Box Mount |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
UL 498-J;UL 1598;CSA C22.2 No. 250 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
SouthwireMadison |
Manufacturers Part Number |
TPSFH12 |
MFHS50-75 |
|
Category Description |
STEEL BOXES & COVERS |
CABLE & PIPE TRANSITS |
Type |
Flexible Fixture Hanger |
FIXTURE HANGERS MALLEABLE |
|
|
Application |
Commercial/Light Industrial |
BALL-TYPE SWIVEL FIXTURE COVERS FOR PENDANT MOUNTED FIXTURES |
standard |
UL 1598, CSA C22.2 |
UL Federal Spec. W-F-408E, NEMA: FB-2 |