Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
SHR1234 |
TPRFH12 |
Manufacturer Number |
SHR 1/2 3/4 |
TPRFH12 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Lamps
|
Steel Boxes & Covers
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00785991188325 |
00784564002648 |
Weight per package |
0.56 (lbs/each) |
0.66 (lbs/each) |
Description |
SHR1234 Round Swivel Hanger W/ 1/
Swivel Hanger, Steel, Pre-Galvanized, Surface Mount, 0.56 LB/Ea
|
TPRFH12 Round Swivel Hanger W/ 1/
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$136.50 (Each) |
$31.17 (Each) |
Carton/Reel |
$3,412.48 (25 Each) |
$31.17 (1 Each) |
Standard Packaging/Reel |
$3,412.48 (25 Each) |
$779.29 (25 Each) |
|
Material |
Steel |
Zinc Chromate Sheet Steel |
|
Color |
- |
Natural |
Finish |
Pre-Galvanized |
- |
|
|
Description |
ROUND SWIVEL HANGER W/ 1/ |
ROUND SWIVEL HANGER W/ 1/ |
extra long description |
ABB SHR 1/2 3/4 BRACES,SUPPORTS |
MIDWEST TPRFH12 FLEX FIX HANGER 4 R |
Features |
Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Octagonal Boxes. |
Crouse-Hinds series TPSFH and TPRFH flexible fixture hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Available in two styles: one for attachment to round or octagonal steel boxes; the other for attachment to 4" square steel boxes. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. |
Long Description |
Swivel Hanger, Steel, Pre-Galvanized, Surface Mount, 0.56 lb/EA |
Eaton Crouse-Hinds series TPRFH flexible fixture hanger, 50 lb, 1/2" or 3/4" luminaire stem size ,Sheet steel, Used with 4" round or octagon boxes |
Product Type |
Braces, Supports |
Flex Fix Hanger 4 RND or Oct Box |
Short Description |
Swivel Hanger, Steel, Pre-Galvanized |
- |
Special Features |
- |
Load Capacity 50 Lb, With 1/2 In or 3/4 In Fixture Conduit Stem, Maximum Swing Angle 26 Deg |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 2.5000 IN |
for use with |
Square Boxes |
- |
Knockouts |
0 |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
25 CT |
- |
|
|
Brand |
Thomas & Betts |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
SHR-1/2-3/4 |
TPRFH12 |
sub brand |
Steel City |
- |
|
Category Description |
LAMPS |
STEEL BOXES & COVERS |
Type |
Hangers |
Flexible Fixture Hanger |
|
|
Application |
Octagon Boxes |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL, CSA |