Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TPJ8W |
SP08W |
Manufacturer Number |
TPJ8W |
SPO8W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007025064 |
00785007681352 |
Weight per package |
0.0631 (lbs/each) |
0.0968 (lbs/each) |
Description |
TPJ8W Trademaster WP Jumbo 1G Duplex WH
Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
|
SP08W PLST PLT Jumbo 1G Dup W/Out Line W
Smooth Wall Plate Jumbo 1GANG Duplex White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.69 (Each) |
$3.09 (Each) |
Carton/Reel |
$13.85 (20 Each) |
$3.09 (1 Each) |
Standard Packaging/Reel |
$138.50 (200 Each) |
$618.98 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Thermoplastic |
- |
Number of Gangs |
1 |
1 |
|
|
Size |
4.9 in |
6" |
Thickness |
0.070 in |
.33 |
|
Description |
TRADEMASTER WP JUMBO 1G DUPLEX WH |
PLST PLT JUMBO 1G DUP W/OUT LINE W |
extra long description |
P&S TPJ8W TRADEMASTER WP JUMBO 1G D |
P&S SPO8W PLST PLT JUMBO 1G DUP W/O |
Features |
Trademaster, single gang, duplex, jumbo wall plate in white is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
- |
Long Description |
Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb |
Smooth Wall Plate Jumbo 1gang Duplex White |
Product Type |
Trademaster WP Jumbo 1G Duplex WH |
PLST PLT Jumbo 1G Dup W/Out Line W |
Short Description |
1 Gang, Wall Plate, White |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Non-combustible mar-proof material, seven standards colors, individually wrapped |
|
dimensions |
4.9 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TPJ8-W |
SPO8W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |