Item Comparison: TPCATVW, 323066BU

Item

TPCATVW - F Type Coax Conector W/TP Plate W - Legrand-On-Q

TPCATVW
F Type Coax Conector W/TP Plate W

$3.7639 Each

$376.39 (100 Each)

QTY:
Each
Add
323066BU - Wall Plate White F Conn Coax Bulk - Waldom Electronics CO.

323066BU
Wall Plate White F Conn Coax Bulk

$1.5737 Each

$15.74 (10 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 3,650 33
Vendor Legrand-On-Q Waldom Electronics CO.
Catalog Number TPCATVW 323066BU
Manufacturer Number TPCATVW 32-3066-BU
Category Distribution Devices - Outlets, Jacks, & Plates Enhanced Commodity Codes - Wiring Devices
Classification Residential Plates Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00785007247534 88322000073
Weight per package 0.101 (lbs/each) 0
Description TPCATVW F Type Coax Conector W/TP Plate W
Communication Device, 1 Gang, White, 0.09122 LB
323066BU Wall Plate White F Conn Coax Bulk
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.76 (Each) $1.57 (Each)
Carton/Reel $37.64 (10 Each) $15.74 (10 Each)
Standard Packaging/Reel $376.39 (100 Each) $15.74 (10 Each)
insulation Bare -
Number of Gangs 1 -
Color White -
Size 4.7 in -
Thickness .35 -
Description F TYPE COAX CONECTOR W/TP PLATE W WALL PLATE WHITE F CONN COAX BULK
extra long description OnQ TPCATVW F TYPE COAX CONECTOR W/ -
Features Single gang, F type coax connector and wall plate in white is made of nickel-plated steel. It has a mar-resistant wall plate that fits any standard size single gang electrical box. -
Long Description Communication Device, 1 Gang, White, 0.09122 lb -
Product Type Communication Device -
Short Description Communication Device, 2-Coax, 1G, White, Nickel Plated Steel -
Special Features Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end -
package quantity 100 PK -
Standards Met cULus Listed -
Made in USA yes -
Brand Pass and Seymour Waldom Electronics CO.
Manufacturers Part Number TPCATV-W 32-3066-BU
Category Description Residential plates Datacom Wiring Devices and Accessories
Type Wall Plate -
Weight 0.09122 lb -
Application Residential/Commercial -
Mounting Other;Wall -
standard UL 514 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat