Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
TPCATVLA |
1172LA |
Manufacturer Number |
TPCATVLA |
1172LA |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Residential Plates
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247510 |
00032664582387 |
Weight per package |
0.101 (lbs/each) |
0.054 L |
Description |
TPCATVLA F Type Coax Connector W/TP Plate La
Communication Device, 1 Gang, Light Almond, 0.09987 LB
|
1172LA Wallplate W/Coax Adaptor STD Thermo La
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In Width, 4.50 In Height, 3.0 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.69 (Each) |
$1.73 (Each) |
Carton/Reel |
$36.86 (10 Each) |
$25.96 (15 Each) |
Standard Packaging/Reel |
$368.64 (100 Each) |
$259.62 (150 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
Light Almond |
|
Height |
- |
4.50 in |
Size |
4.7 in |
- |
Thickness |
.35 |
- |
Width |
- |
2.75 in |
|
Description |
F TYPE COAX CONNECTOR W/TP PLATE LA |
WALLPLATE W/COAX ADAPTOR STD THERMO LA |
extra long description |
OnQ TPCATVLA F TYPE COAX CONNECTOR |
EWD 1172LA Wallplate W/Coax Adaptor |
Features |
Single gang, f type coax connector with wall plate. Light Almond. |
Industrial Grade - Strain Relief - Wide Range - Straight Male - Dust Tight Grips Strain Relief Grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull-out at the point of termination due to tension. Strain Relief Grips also distribute strain throughout the length of the mesh during bending, prolonging the life of the cable. Wide range grips are constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing. |
Long Description |
Communication Device, 1 Gang, Light Almond, 0.09987 lb |
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 in Width, 4.50 in Height, 3.0 lb |
Product Type |
Communication Device |
Wallplate W/Coax Adaptor STD Thermo La |
Short Description |
Communication Device, 1-Coax, 1G, Light Almond, Nickel Plated Steel |
Coaxial Jack, Light Almond, Thermoplastic |
Special Features |
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end |
With Standard Size Wallplate |
|
adapter type |
- |
Single Coaxial |
Category Level |
- |
3 |
dimensions |
- |
0.5000 IN X 4.5000 IN X 8.5000 IN |
Number of Adapters |
- |
1 |
package quantity |
100 PK |
15 PK |
Standards Met |
cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TPCATV-LA |
1172LA |
|
Category Description |
Residential plates |
Datacom Wiring Devices and Accessories |
Type |
Wall Plate |
Wallplate with connector |
|
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
Other;Wall |
- |
standard |
UL 514 |
Contact Manufacturer |