Nacogdoches |
344 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP8W |
2132W |
Manufacturer Number |
TP8W |
2132W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274554 |
00032664751721 |
Weight per package |
0.0526 (lbs/each) |
0.038 (lbs/each) |
Description |
TP8W Trademaster WP 1G 1 Duplex White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
|
2132W Wallplate 1G Duplex Recp THRMST STD WH
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.70 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$7.04 (10 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$140.80 (200 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
Thermoset |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 DUPLEX WHITE |
WALLPLATE 1G DUPLEX RECP THRMST STD WH |
extra long description |
P&S TP8W TRADEMASTER WP 1G 1 DUPLEX |
EWD 2132W Wallplate 1G Duplex Recp |
Features |
Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb |
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 lb |
Product Type |
Trademaster WP 1G 1 Duplex White |
Wallplate 1G Duplex Recp THRMST STD WH |
Short Description |
1 Gang, Switch, Wall Plate, White |
1 Gang, Wall Mount, Residential Wallplate, White |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard Size |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
0.0800 IN X 2.7500 IN X 4.5000 IN |
for use with |
- |
Receptacle |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CT;25 PK |
25 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
UL Listed;RoHS Compliant;NAFTA Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP8-W |
2132W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
|
Application |
Residential;Commercial |
Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |