Nacogdoches |
153 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP8LA |
SP8LA |
Manufacturer Number |
TP8LA |
SP8LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274530 |
00785007680010 |
Weight per package |
0.0526 (lbs/each) |
0.0623 (lbs/each) |
Description |
TP8LA Trademaster WP 1G 1 Dup La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0500 LB
|
SP8LA Smooth WP 1G Duplex LT Alm
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar-Proof Material. It Is Resistant to Discoloration, Grease, Oil, Solvent, and Moisture. The Seven Standard Colors Available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.66 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$16.58 (25 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$165.85 (250 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
- |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.07 |
|
Description |
TRADEMASTER WP 1G 1 DUP LA |
SMOOTH WP 1G DUPLEX LT ALM |
extra long description |
P&S TP8LA TRADEMASTER WP 1G 1 DUP L |
P&S SP8LA SMOOTH WP 1G DUPLEX LT AL |
Features |
Trademaster, single gang, duplex wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.0500 lb |
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond. |
Product Type |
Trademaster WP 1G 1 Dup La |
Smooth WP 1G Duplex LT Alm |
Short Description |
1 Gang, Switch, Wall Plate, Light Almond |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
cutout |
Receptacle |
Receptacle |
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
Exposed Screws |
orientation |
- |
Vertical |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
Wall Plate Type |
Outlet |
Outlet |
|
|
Brand |
Pass and Seymour |
Pass and Seymour |
Manufacturers Part Number |
TP8-LA |
SP8LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
CULUS, CSA, UL514 |
UL, CSA, CSA, UL514 |