Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP862 |
52PD1 |
Manufacturer Number |
TP862 |
52 PD 1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121322 - Electrical box partition
|
39121322 - Electrical box partition
|
UPC/EAN/GTIN |
00786189108620 |
00785991140804 |
Weight per package |
0.21 (lbs/each) |
0.2 (lbs/each) |
Description |
TP862 4IN SQ Box Partition
Eaton Crouse-Hinds Series Square Box Partitions, 2-1/8", Blank, Steel, Two-Gang, Square Cut, Tile Wall, Used With 1/2", 3/4", 1" Raised Covers
|
52PD1 2G 4"<1"Rise Divider
Two Gang Square Box Partition, 4 Inch Square X 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box With Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.13 (Each) |
$8.99 (Each) |
Carton/Reel |
$8.13 (1 Each) |
$224.86 (25 Each) |
Standard Packaging/Reel |
$203.30 (25 Each) |
$224.86 (25 Each) |
|
|
Color |
Natural |
Silver |
Finish |
- |
Pre-Galvanized |
|
Height |
- |
2-1/8 in |
Length |
- |
4 in |
Width |
- |
4 in |
|
Description |
4IN SQ BOX PARTITION |
2G 4"<1"RISE DIVIDER |
extra long description |
THEP TP862 4SQ PART CUT TILE WALL 2 |
ABB 52 PD 1 2GNG SQ BOX PARTN 2-1/8 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Box Partitions, 2-1/8", Blank, Steel, Two-gang, Square cut, tile wall, used with 1/2", 3/4", 1" raised covers |
Two Gang Square Box Partition, 4 Inch Square x 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box with Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers |
Product Type |
4SQ Part Cut Tile Wall 2GNG CVR 2 1/8 DP |
2GNG SQ Box Partn 2-1/8IN 1/2-1 CVR |
Special Features |
With Two Gang Square Cut Tile Wall Raised Cover, Box Size 4 In Width X 4 In Height, Weight 16 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 0.0600 IN X 2.1300 IN |
- |
Knockouts |
- |
0 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP862 |
52-PD-1 |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
Square box partitions |
Box Partitions |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with a two device square cut tile wall cover, 1/2 inch, 3/4 inch or 1 inch raised |
standard |
UL |