Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP82I |
SP82I |
Manufacturer Number |
TP82I |
SP82I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275223 |
00785007680393 |
Weight per package |
0.079 (lbs/each) |
0.09 (lbs/each) |
Description |
TP82I Trademaster Plate 2G 2 Duplex Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0800 LB
|
SP82I Plate Plastic 2G 2DUP W/Out Line Iv
Smooth Wall Plate 2-Gang Duplex
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.29 (Each) |
$1.41 (Each) |
Carton/Reel |
$25.89 (20 Each) |
$1.41 (1 Each) |
Standard Packaging/Reel |
$258.92 (200 Each) |
$282.88 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
- |
Number of Gangs |
2 |
2 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.07 |
|
Description |
TRADEMASTER PLATE 2G 2 DUPLEX IV |
PLATE PLASTIC 2G 2DUP W/OUT LINE IV |
extra long description |
P&S TP82I TRADEMASTER PLATE 2G 2 D |
P&S SP82I PLATE PLASTIC 2G 2DUP W/O |
Features |
Trademaster Plate, double gang and duplex, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
- |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0800 lb |
Smooth Wall Plate 2-Gang Duplex |
Product Type |
Trademaster Plate 2G 2 Duplex Iv |
Plate Plastic 2G 2DUP W/Out Line Iv |
Short Description |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
cutout |
Receptacle |
Receptacle |
dimensions |
4.75 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
Exposed Screws |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
Wall Plate Type |
Outlet |
Outlet |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP82-I |
SP82I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
CULUS, CSA, UL514 |
CSA, UL, CSA, UL514 |