Nacogdoches |
133 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP826W |
SP826W |
Manufacturer Number |
TP826W |
SP826W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007276039 |
00785007189780 |
Weight per package |
0.0791 (lbs/each) |
0.0853 (lbs/each) |
Description |
TP826W Trademaster PLT 2G 1 Dup 1 Decor W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
|
SP826W Smooth WP 1G Duplex 1G S'Plex WH
2-Gang Combination Wall Plate, 1 Duplex Receptacle and 1 Decorator, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.70 (Each) |
$5.95 (Each) |
Carton/Reel |
$94.00 (20 Each) |
$5.95 (1 Each) |
Standard Packaging/Reel |
$940.00 (200 Each) |
$1,190.00 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
- |
Number of Gangs |
2 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.13 |
|
Description |
TRADEMASTER PLT 2G 1 DUP 1 DECOR W |
SMOOTH WP 1G DUPLEX 1G S'PLEX WH |
extra long description |
P&S TP826W TRADEMASTER PLT 2G 1 DUP |
P&S SP826W SMOOTH WP 1G DUPLEX 1G S |
Features |
Combination Wall Plate, 1 Duplex Receptacle & 1 Decorator, Two Gang, White |
- |
Long Description |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0800 lb |
2-Gang Combination Wall Plate, 1 Duplex Receptacle and 1 Decorator, White |
Product Type |
Trademaster PLT 2G 1 Dup 1 Decor W |
Smooth WP 1G Duplex 1G S'Plex WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP826-W |
SP826W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |