Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP7W |
SP7W |
Manufacturer Number |
TP7W |
SP7W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274486 |
00785007682137 |
Weight per package |
0.0595 (lbs/each) |
0.0628 (lbs/each) |
Description |
TP7W Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
|
SP7W Plate PLST 1G SGL Recp W/Out Line W
Single Receptacle Wall Plate, One Gang, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.87 (Each) |
$0.72 (Each) |
Carton/Reel |
$17.33 (20 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$173.30 (200 Each) |
$144.90 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
- |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.13 |
|
Description |
TRADEMASTER PLT 1G 1 SGLE RECEPT W |
PLATE PLST 1G SGL RECP W/OUT LINE W |
extra long description |
P&S TP7W TRADEMASTER PLT 1G 1 SGLE |
P&S SP7W PLATE PLST 1G SGL RECP W/O |
Features |
Trademaster Plate 1gang 1 Single Receptacle White |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb |
Single Receptacle Wall Plate, One Gang, White |
Product Type |
Trademaster PLT 1G 1 Sgle Recept W |
Plate PLST 1G SGL Recp W/Out Line W |
Short Description |
1 Gang, Wall Plate, White |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP7-W |
SP7W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |