Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP7W |
2131W |
Manufacturer Number |
TP7W |
2131W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274486 |
00032664155208 |
Weight per package |
0.0595 (lbs/each) |
0.05 (lbs/each) |
Description |
TP7W Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
|
2131W Wallplate 1G Single Recp THRMST STD WH
Eaton Single Receptacle Wallplate, White, 1.406" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.87 (Each) |
$0.59 (Each) |
Carton/Reel |
$17.33 (20 Each) |
$14.65 (25 Each) |
Standard Packaging/Reel |
$173.30 (200 Each) |
$146.48 (250 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
1 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLT 1G 1 SGLE RECEPT W |
WALLPLATE 1G SINGLE RECP THRMST STD WH |
extra long description |
P&S TP7W TRADEMASTER PLT 1G 1 SGLE |
EWD 2131W-BOX Wallplate 1G Single R |
Features |
Trademaster Plate 1gang 1 Single Receptacle White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb |
Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Thermoset, Single- gang, Standard, ED Box |
Product Type |
Trademaster PLT 1G 1 Sgle Recept W |
Wallplate 1G Single Recp THRMST STD WH |
Short Description |
1 Gang, Wall Plate, White |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
0.0800 IN X 2.7500 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP7-W |
2131W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Single receptacle wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |